Shop All USB Hubs & Converters
Startech.Com
USB DVI Adapter - External USB Graphics Card
Mfr # USB2DVIPRO2
Zoro # G5569917
product price: $96.65
/ea
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With Windows® 2000, XP, Vista, 7, 8, 8.1, 10, macOS 10.6 - 10.12, 10.14 - 10.15, Chrome OS™ v55+, Ubuntu 14.04, 16.04, 18.04
- Max. Resolution 1920x1200 (32-bit color)
- Height 0.79 in
- Includes Driver CD, Instruction Manual, USB to DVI Adapter, DVI to VGA adapter
- Memory 16MB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USB2DVIPRO2
- Zoro # G5569917
- UPC # 65030848008
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Height | 0.79 in |
Length | 10.63 in |
Width | 2.17 in |
Cable Length | 6.5 in |
Details
Compatible With | Windows® 2000, XP, Vista, 7, 8, 8.1, 10, macOS 10.6 - 10.12, 10.14 - 10.15, Chrome OS™ v55+, Ubuntu 14.04, 16.04, 18.04 |
Max. Resolution | 1920x1200 (32-bit color) |
Includes | Driver CD, Instruction Manual, USB to DVI Adapter, DVI to VGA adapter |
Memory | 16MB |
Cable Type | DVI/USB |
Color | Black |
Product Type | Video Cable |
Description
Connect an additional HDMI display to your PC with USB 2.0 technology capable of video playback at 1080p - Compatible with MacOS (10.8 to 10.13.3) & Windows 7 / 8 USB equipped desktop & laptop computers and HDMI equipped televisions and projectors - 1080p Video Playback and Dual or Triple monitor for home office or BOYD (Bring your own Device) work stations - USB Video / Multi Monitor Adapter / USB Video Card / USB 2.0 HDMI Video Card
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Bezel Kit, White, MPS3xU (MPSUMB3-2)
- MOTOROLA/ACS Swiv Earpiec Microphone (HKLN4604)
- ASUS 23.6"1080P Fullhd 165Hz Curved (VG24VQE)
- MONOPRICE Workstream by USB Keyboard_ Standard Layout (35106)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- STARTECH.COM 3-Port MST Hub, DisplayPort to Triple 4K 60Hz HDMI, Multi-Monitor Video Adapter (MST14DP123HD)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- FLOWLINE USB Hub, 0.72" W (LI99-2001)
- Startech.Com USB Hubs & Converters