Shop All KVM Switches
Startech.Com
USB Dual VGA KVM Extender over Cat5 UTP - 650ft / 200m
Mfr # SV565DUTPU
Zoro # G7150142
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible With OS independent; No software or drivers required
- Height 1.57 in
- Includes remote unit, local unit, universal power adapter (NA/EU/UK/AU), instruction manual, 6 ft 2-in-1 USB VGA KVM cables, rubber feet
- Width 3.15 in
- Input Voltage 100 - 240 AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SV565DUTPU
- Zoro # G7150142
- UPC # 65030848237
- Country of Origin Taiwan, Province of China
- Category KVM Switches
Dimensions
Height | 1.57 in |
Width | 3.15 in |
Length | 6.1 in |
Details
Compatible With | OS independent; No software or drivers required |
Includes | remote unit, local unit, universal power adapter (NA/EU/UK/AU), instruction manual, 6 ft 2-in-1 USB VGA KVM cables, rubber feet |
Input Voltage | 100 - 240 AC |
Material | Steel |
Output Voltage | 9 DC |
Power Consumption | 5.4 |
Color | Black |
Number of USB Ports | 4 |
Product Type | KVM Console/Extender |
Description
KVM EXTENSION: Operate a dual VGA, USB enabled PC up to 650ft (200m) away using two industry-standard CAT5 UTP network cables. - INSTALLATION READY: This plug and play KVM switch extender is ready for installation and includes 1x transmitter, 1x receiver, 1x 6ft 2-in-1 USB VGA KVM cables and a universal power adapter. - VERSATILE DESIGN: Featuring a tough, black steel housing, this IT-grade KVM console extender can be used practically anywhere, making it ideal for IT and business professionals. - CONNECT YOUR PERIPHERALS: Designed for use with a VGA or USB enabled computer, this extender has 2x USB 2.0 ports (to connect your keyboard, mouse, etc.), 2x VGA ports and 2x RJ45 ports.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VE VE MBK1 Mirror-Disco Ball Kit for Dance Party (MBK1)
- ADVANTECH 8-Port Unmanaged Ind. Ethernet Switch, Wide Temp. (EKI-2528I-BE)
- ILC Replacement for Ezgo / Cushman / Textron TXT Golf Cart Electric Golf Cart Battery (TXT GOLF CART ELECTRIC GOLF CART BATTERY EZGO / C)
- TRIPP LITE Reversible USB Cable, Black, 10 ft., USB Specification: 2.0 (UR050-010)
- VERTIV 18.5 Lcd, Usb Kb, 2Usb Pass-Usa G (LRA185KMM-G01)
- TRIPP LITE Hdmi Kvm Cable Kit - Hdmi, Usb, 3.5 Mm Audio (M/M) - 4K, 6 Ft., Black (P782-006-HA)
- BLACK BOX Servswitch Freedom Led Monitor Identification Kit (KV0004A-LED)
- TRENDNET 4Pt Kvm Kitusb Kit (TK407K)
- TRIPP LITE Kvm Switch Usb/Ps2 Combo Cable Kit (P780-006)
- ATEN Usb Displayport Hdbaset 2.0 Kvm Extender 4K At 330Ft (CE920)
- TRIPP LITE KVM, 2-Port, DVI, Audio, Cables, USB (B004-DUA2-K-R)
- Startech.Com KVM Switches