Shop All USB Hubs & Converters
Startech.Com
USB C to Serial Adapter with COM Retention
Mfr # ICUSB232PROC
Zoro # G5570014
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16.85 in
- Compatible With Windows® 7, 8.1, 10, Windows Server® 2008 R2, 2012 R2, 2016, 2019, Mac OS X® 10.11 and 10.15, Linux 2.6.x to 4.4.x <i>LTS Versions only</i>
- Height 0.79 in
- Includes serial adapter cable, quick-start guide
- Cable Length 16.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ICUSB232PROC
- Zoro # G5570014
- UPC # 65030872003
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Length | 16.85 in |
Height | 0.79 in |
Cable Length | 16.85 in |
Width | 1.38 in |
Details
Compatible With | Windows® 7, 8.1, 10, Windows Server® 2008 R2, 2012 R2, 2016, 2019, Mac OS X® 10.11 and 10.15, Linux 2.6.x to 4.4.x <i>LTS Versions only</i> |
Includes | serial adapter cable, quick-start guide |
Cable Type | Serial/USB |
Color | Black |
Product Type | Data Transfer Cable |
Features | Screw Lock |
Description
Add a serial port with this USB C to serial adapter with COM port retention - USB to Straight-Through RS232 DB9 Serial Adapter with high-speed 921.6Kbps Baud Rate - Compatible with Windows, macOS, and Linux - Supports remote wake up and power management controlConverts a USB-C port on your laptop or computer into a RS232 DB9 serial port, giving you a cost-saving way to connect to serial devices such as point-of-sale terminals, serial modems, industrial equipment - The USB-C to serial adapter retains assigned serial COM port values in nonvolatile memory, allowing the same values to automatically be re-assigned to the adapter serial port, if disconnected and reconnected - USB C to serial adapter / USB C to serial/ USB type c to serial/ USB C serial / USB C serial cable / RS 232 cable / RS232 cable / DB9 cable / RS232 adapter / serial port cable / DB9 adapter / DB9 serial cable / RS232 serial cable / RS-232 serial cable / DB9 serial / USB C RS232 / USB C to com port adapter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Fiber, Splicing Tray, 24 Fib, Fusion, 10IN (STRAY24F)
- LEVITON COAXIAL CONNECTORS DECORA INSERT HDMI COUPLER WHITE (41647-W)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 18AWG_ 10A/1250W_ 125V_ 3-Pr (5279)
- ILC Replacement for Sentry 640 Emergency Lighting 4.5ah AGM With F1 Terminals Battery (640 EMERGENCY LIGHTING 4.5AH AGM WITH F1 TERMINAL)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- STARTECH.COM 4 Port USB C Hub 10GBps (HB31C2A2CB)
- STARTECH.COM 3-Port MST Hub, DisplayPort to Triple 4K 60Hz HDMI, Multi-Monitor Video Adapter (MST14DP123HD)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- FLOWLINE USB Hub, 0.72" W (LI99-2001)
- Startech.Com USB Hubs & Converters