Shop All USB Hubs & Converters
Startech.Com
USB-C to Mini DisplayPort Adapter - 4K 60Hz - White
Mfr # CDP2MDP
Zoro # G5569908
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.06 in
- Cable Length 0.55 in
- Length 2.36 in
- Height 0.63 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # CDP2MDP
- Zoro # G5569908
- UPC # 65030875813
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Width | 1.06 in |
Cable Length | 0.55 in |
Length | 2.36 in |
Height | 0.63 in |
Details
Material | Plastic |
Includes | USB-C to Mini DisplayPort adapter |
Max. Resolution | 4K (3840 x 2160) @ 60 Hz |
Color | White |
Features | Reversible, Passive |
Product Type | A/V Adapter |
Adapter Type | Mini DisplayPort/USB |
Description
4K 60HZ RESOLUTION: This USB C to Mini DP adapter delivers UHD video to your 4K 60Hz display, perfect for high-resolution tasks; it's also backward compatible with 1080p monitors or displays - HASSLE-FREE CONNECTION: The reversible USB Type C Connector on the USB-C to mDP Adapter offers an easy connection to your Windows or Mac based Thunderbolt 3 computer - LIGHTWEIGHT DESIGN: This USB-C to mDP adapter is lightweight and fits perfectly in your laptop bag. Its design is ideal for BYOD (Bring Your Own Device) video applications at the office - THUNDERBOLT 3 AND USB 3.1 COMPATIBILITY: This USB Type-C to Mini DisplayPort adapter connects to the USB Type-C 3.1 and Thunderbolt 3 port on a laptop that passes an mDP video signal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Yamaha Pjl-327 Lamp & Housing (PJL-327 LAMP & HOUSING YAMAHA)
- MIGHTY MAX BATTERY SLA 12V 8Ah .187 Tt Battery - 2 Pack (ML8-12MP211629)
- KENDALL HOWARD Kendall Howard„¢ 10-32 Rack Screws, Pack of 100 (0100-1-002-01)
- TRENDNET 5Port Gigabit PoE Switch, TPETG50G (TPE-TG50g)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- STARTECH.COM 3-Port MST Hub, DisplayPort to Triple 4K 60Hz HDMI, Multi-Monitor Video Adapter (MST14DP123HD)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- STARTECH.COM 4 Port USB C Hub 10GBps (HB31C2A2CB)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- ADVANTECH Usb To Serial 1Pt 485, 2W, Tb - Locked Serial # (BB-485USBTB2WLS-A)
- Startech.Com USB Hubs & Converters