Shop All USB Hubs & Converters
Startech.Com
USB-C to Micro-USB Adapter - M/F - USB 2.0
Mfr # USB2CUBADP
Zoro # G5570084
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.96 in
- Width 0.47 in
- Height 0.26 in
- Includes USB-C to Micro-USB Adapter - USB 2.0
- Connector Type USB Type-C (24-pin) USB 2.0 (480Mbps) to USB Micro-B (5 pin)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USB2CUBADP
- Zoro # G5570084
- UPC # 65030865661
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Length | 0.96 in |
Width | 0.47 in |
Height | 0.26 in |
Details
Includes | USB-C to Micro-USB Adapter - USB 2.0 |
Connector Type | USB Type-C (24-pin) USB 2.0 (480Mbps) to USB Micro-B (5 pin) |
Adapter Type | Micro USB/USB-C |
Product Type | Data Transfer Adapter |
Color | Black |
Description
Connect your USB Type-C mobile device to a USB-A host using a standard Micro-USB Cable -Use your existing Micro-USB cables for charging and syncing your newer USB-C devices - Compact design fits nicely into any carrying case - Compatible with USB-C mobile devices such as the Samsung Galaxy S8 / S8+ & Nexus 6P / 5X & more - Guaranteed reliability with a USB C to Micro USB / USB C to Micro B / USB Type C to Micro USB / USB-C to Micro-USB Adapter M/F / USB 2.0
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6 -Volt 12 Ah Rechargeable F2 Terminal Sealed Acid Battery (ML12-6F2)
- ILC Replacement for Autec Airbm3v7l Battery (AIRBM3V7L BATTERY AUTEC)
- GLOBAL INDUSTRIAL LCD Flat Panel Monitor Arm, VESA Mount (249624)
- C2G 6Ft Mini Displayport To Vga Cable (54677)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- STARTECH.COM 4 Port USB C Hub 10GBps (HB31C2A2CB)
- J5CREATE USB-C Hub, 4 Ports, Silver (JCH343US)
- Startech.Com USB Hubs & Converters