Shop All USB Hubs & Converters
Startech.Com
USB-C to HDMI Adapter with HDR - 4K 60Hz - Black
Mfr # CDP2HD4K60H
Zoro # G5569603
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Resolution 4096 X 2160 @ 24Hz<br> 3840 X 2160 @ 60H
- Cable Length 2.64 in
- Material Plastic
- Width 5.91 in
- Connector Type USB-C (24 pin) DisplayPort Alt Mode to HDMI (19 pin)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # CDP2HD4K60H
- Zoro # G5569603
- UPC # 65030879712
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Cable Length | 2.64 in |
Width | 5.91 in |
Height | 0.43 in |
Length | 0.98 in |
Details
Max. Resolution | 4096 X 2160 @ 24Hz<br> 3840 X 2160 @ 60H |
Material | Plastic |
Connector Type | USB-C (24 pin) DisplayPort Alt Mode to HDMI (19 pin) |
Includes | USB-C to HDMI Adapter |
Features | Active, EMI Protection, HDR Support, Reversible, HDCP 2.2 |
Shielding | Yes |
Cable Type | HDMI/Thunderbolt 3 |
Color | Black |
Product Type | A/V Cable |
Description
ENHANCED VISUALS: The USB-C to HDMI adapter supports High Dynamic Range (HDR) and provides sharper images and enhanced video, with brighter colors and greater contrast - 4K RESOLUTION SUPPORT: The USB-C video adapter is fully compatible with your HDMI 2.0b equipment, supporting resolutions up to 4K 60Hz (3840 X 2160) and bandwidths up to 18Gbps - MAXIMUM COMPATIBILITY: This USB-C video adapter is Thunderbolt 3 compatible and is also backward compatible with earlier versions of HDMI and DisplayPort at their supported maximum resolutions - ULTIMATE PORTABILITY: This lightweight 4K video adapter is highly portable, with a small-footprint design. It's the perfect travel accessory for your USB-C laptop or MacBook
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Zeus PC9-12SF2 (ML9-12241484)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Rbc6 (RBC6-SLA6-BTI)
- TRIPP LITE Replacement for Tripp Lite P568-003 (P568-003 TRIPP LITE)
- ITT CANNON DSUB DA DEEP STRT BS CAD (M850494812F)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- STARTECH.COM 3-Port MST Hub, DisplayPort to Triple 4K 60Hz HDMI, Multi-Monitor Video Adapter (MST14DP123HD)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- BELKIN 4-Port Powered Desktop Hub, Black/Aluminum (BLKF4U020TT)
- Startech.Com USB Hubs & Converters