Shop All USB Hubs & Converters
Startech.Com
USB-C to HDMI Adapter - 4K 30Hz - White
Mfr # CDP2HDW
Zoro # G5570513
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.35 in
- Length 5.79 in
- Includes USB-C to HDMI adapter
- Max. Resolution 3840 x 2160 (Ultra HD 4K) @30hz
- Width 0.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # CDP2HDW
- Zoro # G5570513
- UPC # 65030862837
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Height | 0.35 in |
Length | 5.79 in |
Width | 0.91 in |
Details
Includes | USB-C to HDMI adapter |
Max. Resolution | 3840 x 2160 (Ultra HD 4K) @30hz |
Material | Plastic |
Connector Type | USB-C (24 pin) DisplayPort Alt Mode to HDMI (19 pin) |
Product Type | A/V Cable |
Color | White |
Cable Type | HDMI/USB |
Features | Lightweight, Reversible |
Description
4K 60HZ RESOLUTION: This USB C to HDMI adapter delivers UHD video output to your 4K 30Hz display, perfect for high-resolution tasks. It's also backward compatible with 1080p monitors or displays. - HASSLE-FREE CONNECTION: The reversible USB Type C connector on the 4K UHD HDMI adapter offers an easy connection to your Windows or Mac based Thunderbolt 3 computer. - LIGHTWEIGHT DESIGN: This USBC monitor converter is lightweight and fits perfectly in your laptop bag. Its compact design is ideal for BYOD (Bring Your Own Device) applications at the office. - THUNDERBOLT 3 AND USB 3.1 COMPATIBILITY: This USB Type-C to HDMI adapter connects to the USB Type C 3.1 or Thunderbolt 3 port on laptops that pass a DP Alt Mode video signal.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Bright Way Group HX12-50 (MAX3943959)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces 12V 8Ah ELK-1280 (ML8-12186111124)
- PYLE 3'' 100 Watt Black Mini Cube Bookshelf Speaker In Black (Pair) (PCB3BK)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR48 393 (EB-SR754)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- STARTECH.COM 3-Port MST Hub, DisplayPort to Triple 4K 60Hz HDMI, Multi-Monitor Video Adapter (MST14DP123HD)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- ADVANTECH Usb To Isolated 422/485 Tb, Leds - Lockedserial# (BB-USOPTL4-LS)
- Startech.Com USB Hubs & Converters