Shop All USB Hubs & Converters
Startech.Com
USB-C to HDMI Adapter - 4K 30Hz - Black
Mfr # CDP2HD
Zoro # G5570775
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.64 in
- Length 5.79 in
- Material Plastic
- Includes USB-C to HDMI adapter
- Connector Type USB-C (24 pin) DisplayPort Alt Mode to HDMI (19 pin)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # CDP2HD
- Zoro # G5570775
- UPC # 65030862615
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Cable Length | 2.64 in |
Length | 5.79 in |
Width | 0.91 in |
Height | 0.35 in |
Details
Material | Plastic |
Includes | USB-C to HDMI adapter |
Connector Type | USB-C (24 pin) DisplayPort Alt Mode to HDMI (19 pin) |
Max. Resolution | 3840 x 2160 (Ultra HD 4K) @30hz |
Color | Black |
Features | Reversible, Lightweight |
Product Type | A/V Cable |
Cable Type | HDMI/USB-C |
Description
4K 30HZ PICTURE: This IT-grade video adapter projects flawless 4K video (backward compatible w/ 1080p) to your HDMI display or monitor, making it perfect for high-res tasks like video editing, streaming UHD content and delivering professional presentations. - THUNDERBOLT 3 AND USB 3.1 COMPATIBILITY: This monitor dongle connects to the USB Type C 3.1 or Thunderbolt 3 port on your laptop or tablet (with DP Alt Mode), and works great with devices like MacBook, Chromebook or the iPad Pro with USB C. - PLUG-AND-PLAY: Designed to work with any operating system, this AV converter offers a true plug-and-play solution, with no software or drivers required. It features a reversible USB C connector providing an easy connection to your Windows/Mac based device. - VERSATILITY ON THE GO: Use the travel adapter to extend or mirror your display, or create a dual-monitor workstation. Its compact design is ideal for BYOD (Bring Your Own Device) applications at the office or for connecting to an HDMI screen on the go.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTIV Rack Slide Kits For Gxt2 Models (RMKIT18-32)
- MIGHTY MAX BATTERY 12 Volt 3 Ah 50 CCA GEL Sealed Lead Acid Battery (YTX4L-BSGEL)
- TRIPLETT High Performance Crimper & Connector Kit (CAT5-HP-KIT)
- MOTOROLA MFR# PMAE4002, UHF (PMAE4002)
- STARTECH.COM 3-Port MST Hub, DisplayPort to Triple 4K 60Hz HDMI, Multi-Monitor Video Adapter (MST14DP123HD)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- SANOXY Micro USB OTG to USB 2.0 Adapter SD/Micro SD Card Reader With Standard USB Male (SANOXY-KEYBOARD8)
- Startech.Com USB Hubs & Converters