Shop All USB Hubs & Converters
Startech.Com
USB-C to Gigabit Network Adapter w/ Extra USB Port
Mfr # US1GC301AU
Zoro # G5570942
$47.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.83 in
- Cable Length 7.99 in
- Includes USB-C to GbE Network Adapter
- Compatible With Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, Mac OS® 10.6 to 10.15 <i>VLAN tagging is currently not supported in Mac OS</i>, Linux Kernel 2.6.25 to 4.11.x <i>LTS Versions only</i>
- Height 0.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # US1GC301AU
- Zoro # G5570942
- UPC # 65030862806
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Length | 10.83 in |
Cable Length | 7.99 in |
Height | 0.67 in |
Width | 1.38 in |
Depth | 10.8" |
Details
Includes | USB-C to GbE Network Adapter |
Compatible With | Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, Mac OS® 10.6 to 10.15 <i>VLAN tagging is currently not supported in Mac OS</i>, Linux Kernel 2.6.25 to 4.11.x <i>LTS Versions only</i> |
Material | Plastic |
Product Type | Gigabit Ethernet Card |
Color | Black |
Description
Use the USB-C port on your laptop to add a Gigabit Ethernet port and a USB 3.1 Gen 1 (type-A) port - Works with USB Type-C computers such as MacBook & Chromebook Pixel & Dell XPS 12 & Dell Latitude 12 7000 Series 2-in-1 - USB-C Gb Ethernet adapter / USB 3.1 Gen 1 (5 Gbps) / IEEE 802.3 / 802.3u / 802.3ab - Native driver support for easy set-up - Software available for Mac OS 10.10 - USB powered - Compact and lightweight for portability - Extra USB port for an additional peripheral device
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREPLACEMENTS Prjct Fltr F/ Hit Dt00731 (NJ22222-ER)
- VERBATIM DRIVE, USB, TOUGHMAX, 64GB (VER70058)
- UPG Sealed Lead Acid Battery, 12 V, 22Ah, UB12220, I10 Internal Thread Terminal, AGM Type (40582)
- ELO 19 in. 1991L Open-Frame LCD Touchscreen Monitor, Black (E328700)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM 4 Port USB C Hub 10GBps (HB31C2A2CB)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- C2G HUB USBA TO 7XUSBA 2.0 (C2G54464)
- Startech.Com USB Hubs & Converters