Shop All USB Hubs & Converters
Startech.Com
USB-C to Gigabit network adapter - Native driver support, 1116010
Mfr # US1GC30W
Zoro # G5569454
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes USB-C to GbE network adapter
- Cable Length 5.71 in
- Material Plastic
- Height 0.59 in
- Width 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # US1GC30W
- Zoro # G5569454
- UPC # 65030862974
- Country of Origin Viet Nam
- Category USB Hubs & Converters
Dimensions
Cable Length | 5.71 in |
Height | 0.59 in |
Width | 0.98 in |
Length | 8.27 in |
Depth | 8.3" |
Details
Includes | USB-C to GbE network adapter |
Material | Plastic |
Compatible With | Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Mac OS X® 10.7 to 10.15 <i>VLAN tagging is currently not supported in Mac OS</i>, Linux Kernel 2.6.25 to 4.11.x <i>LTS Versions only</i>, Chrome OS® |
Color | White |
Product Type | Gigabit Ethernet Card |
System Requirements | Windows XP, Vista, 7, 8, 8.1, 10, Windows Server 2003, 2008 R2, 2012, 2016, 2019, Mac OS X 10.7 to 10.14 VLAN tagging is currently not supported in Mac OS, Linux Kernel 2.6.25 to 4.11.x LTS Versions only |
Description
INSTANT GIGABIT NETWORK CONNECTION: Add a GbE connection using the USB Type C or Thunderbolt 3 port on your computer with this USB C to Gigabit Ethernet adapter. You can access large files over the network at 10 / 100 / 1000 Mbps network speeds. - USES USB TYPE-C & THUNDERBOLT 3: Delivers Gigabit speeds using the USB-C or Thunderbolt 3 port on your computer without requiring an internal Ethernet card in your device. - NATIVE DRIVER SUPPORT: Simply plug the USB C network adapter into the USB-C port on your laptop and connect to your network. The adapter’s Realtek RTL8153 chipset provides native driver support so no driver or software installation is required. - COMPACT & SELF-POWERED DESIGN: Compact and portable, this is the ideal desktop LAN adapter or laptop accessory for those who require more portability. It’s powered directly from the USB port making it easy to connect when you’re on the go.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNICEL ER34615HD/T 3.6V D LithiumThionyl Chloride Battery w/ Tabs (ER34615HD/T)
- MOUNT-IT Car Tablet Cup Holder for 11" Tablets (MI-7320)
- PYLE Desktop USB Podcast Microphone Kit (PDMIKT140)
- EXELL BATTERY 5pk EB-23A 12V Alkaline Battery Replaces V23GA, L1028, MS21/MN21, A23 (EB-A23)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- STARTECH.COM 4 Port USB C Hub 10GBps (HB31C2A2CB)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- ADVANTECH Usb To Isolated 422/485 Tb, Leds - Lockedserial# (BB-USOPTL4-LS)
- Startech.Com USB Hubs & Converters