Shop All USB Hubs & Converters
Startech.Com
USB-C to GbE Adapter - Silver - with native driver support
Mfr # US1GC30A
Zoro # G5569542
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.67 in
- Compatible With Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Mac OS X® 10.7 to 10.15 <i>VLAN tagging is currently not supported in Mac OS</i>, Linux Kernel 2.6.25 to 4.11.x <i>LTS Versions only</i>, Chrome OS®�
- Includes USB-C to GbE network adapter
- Width 0.94 in
- Length 2.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # US1GC30A
- Zoro # G5569542
- UPC # 65030863278
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Height | 0.67 in |
Width | 0.94 in |
Length | 2.56 in |
Depth | 2.6" |
Details
Compatible With | Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Mac OS X® 10.7 to 10.15 <i>VLAN tagging is currently not supported in Mac OS</i>, Linux Kernel 2.6.25 to 4.11.x <i>LTS Versions only</i>, Chrome OS®� |
Includes | USB-C to GbE network adapter |
Color | Silver |
Product Type | Gigabit Ethernet Card |
System Requirements | Windows XP, Vista, 7, 8, 8.1, 10, Windows Server 2003, 2008 R2, 2012, 2016, 2019, Mac OS X 10.7 to 10.14 VLAN tagging is currently not supported in Mac OS, Linux Kernel 2.6.25 to 4.11.x LTS Versions only |
Description
Use this sleek aluminum converter to add a Gb Ethernet port to your MacBook, Chromebook or laptop with USB Type-C - USB-C Gigabit adapter / USB-C Ethernet converter/ USB C to GbE NIC / USB Type-C gigabit adapter - Silver finish looks great with your MacBook and any laptop or Chromebook with similar color finish - Native driver support in Chrome OS, Mac OS 10.10, Windows 8.1 for easy set-up - USB powered - Compact and lightweight for portability - IEEE 802.3, 802.3u and 802.3ab compatible
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY BATTERY, RCHRGBLE, C, 2/PK (EVENH35BP2)
- ILC Replacement for Icom Bp-266 Battery (BP-266)
- PYLE 6.5" Ceiling Coaxial (PDIC60)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-6010)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- STARTECH.COM 4 Port USB C Hub 10GBps (HB31C2A2CB)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- MICRO CONNECTORS Micro Connectors RAS-PWR13-PI 5V-3A USB-C Power Adapter with switch for Raspberry Pi 4 (RAS-PWR13-PI)
- Startech.Com USB Hubs & Converters