Shop All Media Converters & Data Adapter Kits
Startech.Com
USB C to Fiber Optic Converter for Laptops - Open SFP
Mfr # US1GC30SFP
Zoro # G7148453
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes network adapter, quick-start guide
- Height 0.79 in
- Cable Length 7.68 in
- Material Plastic
- Compatible With Windows® 7, 8, 8.1, 10, Windows® Server 2008, 2012, 2016, 2019, macOS 10.9 - 10.14, Linux® kernel 3.5 to 4.11.x, LTS versions only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # US1GC30SFP
- Zoro # G7148453
- UPC # 65030875042
- Country of Origin China
- Category Media Converters & Data Adapter Kits
Dimensions
Height | 0.79 in |
Cable Length | 7.68 in |
Length | 10.24 in |
Width | 2.17 in |
Details
Includes | network adapter, quick-start guide |
Material | Plastic |
Compatible With | Windows® 7, 8, 8.1, 10, Windows® Server 2008, 2012, 2016, 2019, macOS 10.9 - 10.14, Linux® kernel 3.5 to 4.11.x, LTS versions only |
Description
Connect to a GbE network through your laptop’s USB-C port using the Gigabit SFP of your choice - USB C to Fiber Optic Converter with open SFP slot compatible with MSA compliant SFP modules (1000BASE-SX/LX) - Fiber-to-the-desk connectivity (FTTD) maximizes network security, reducing the risk of data leaks for sensitive information, without compromising network speed and reliability - USB C Ethernet Network Adapter with certified drivers for Windows / macOS / Linux - USB 3.0 to Gigabit Network Adapter provides a fiber network connection to portable laptops or tablets (bus powered) with plug and play functionality and Wake-on-LAN support / SFP Adapter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Position indicators, GA11-0020-D (GA11 - GA12)
- INTERMATIC Timer, Spring Wound (FF12HH)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 11" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT262)
- AIMS POWER Monocrystalline Solar Panel, 60 W, 17.5V DC, 3.4 A, 64 Cells, MC4 (PV60SLIM)
- STARTECH.COM 6" Mini DP to DP Cable, MDP2DPMF6IN (MDP2DPMF6IN)
- STARTECH.COM DisplayPort to VGA Video Adapter Converter, 1112118 (DP2VGA2)
- ADVANTECH MANUFACTURING 16-Ch Isolated DI/DO Module w/ LED & Modbus (ADAM-4055-C)
- MOXA Indust. 10/100Baset To 100Basefx Mdia Cnvrter, MltMode, Imc-21A-M-Sc (IMC-21A-M-SC)
- MOXA 2Port Usb-To-Serial Hub, Rs-232/422/485, W/ Isolation (UPort 1250I)
- ALLEN TEL Media Converter 10/100/1000 Mbs LC Multimode 2km (GBFMC1000-MM-LC)
- ANTAIRA Compact Industrial Gigabit PoE+ Ethernet-to-Fiber Media Converter (IMP-C1000-SFP-T)
- Startech.Com Media Converters & Data Adapter Kits