Shop All USB Hubs & Converters
Startech.Com
USB-C to Dual GbE Adapter w/ Built-in USB 3.0 (Type A) Port
Mfr # US1GC301AU2R
Zoro # G5570242
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Mac OS® 10.6 to 10.15 <i>VLAN tagging is currently not supported in Mac OS</i>, Linux Kernel 2.6.25 to 4.11.x <i>LTS Versions only</i>
- Width 2.36 in
- Height 0.63 in
- Material Plastic
- Length 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # US1GC301AU2R
- Zoro # G5570242
- UPC # 65030862813
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Width | 2.36 in |
Height | 0.63 in |
Length | 2.95 in |
Depth | 3" |
Details
Compatible With | Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Mac OS® 10.6 to 10.15 <i>VLAN tagging is currently not supported in Mac OS</i>, Linux Kernel 2.6.25 to 4.11.x <i>LTS Versions only</i> |
Material | Plastic |
Includes | USB-C to dual Gigabit Ethernet adapter |
Product Type | Gigabit Ethernet Card |
Color | Black |
System Requirements | Windows XP, Vista, 7, 8, 8.1, 10, Windows Server 2003, 2008 R2, 2012, 2016, 2019, Mac OS 10.6 to 10.14 VLAN tagging is currently not supported in Mac OS, Linux Kernel 2.6.25 to 4.11.x LTS Versions only |
Description
Use the USB-C port on your laptop to add LAN access with two Gigabit Ethernet ports and a USB 3.0 (Type-A) port - USB-C to Dual Gigabit Ethernet Adapter with USB 3.0 (Type-A) Port - USB Type C Gigabit Network Adapter with USB 3.1 Gen 1 Type-A hub port - Gigabit adapter for MacBook / Chromebook Pixel / Dell XPS 12 / Dell Latitude 12 7000 Series 2-in-1 or other device with a USB-C port - 10BASE-T and 100BASE-TX and 1000BASE-T) compatible - Wake-On-LAN and VLAN Tagging support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah Compatible Battery for APC BACK-UPS XS1500 RBC109 PS-1290 (ML9-12104)
- DURABLE OFFICE PRODUCTS ID Holder, Shell-Style, Clip, Clear, PK25 (4005546)
- JENSEN Portable Stereo Bluetooth MP3 CD Cassett (CD-590-BL)
- STREAMLIGHT STYLUS PRO USB w/USB-Blue/White (SR66140)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- SANOXY 6-Port Multi-Port USB Hub Travel Charger Desktop Fast Charging (USB-HUB-6port-264901189562)
- Startech.Com USB Hubs & Converters