Shop All USB Hubs & Converters
Startech.Com
USB-C Multiport Video Adapter - 4-in-1 - 4K 60Hz
Mfr # CDPVDHDMDP2G
Zoro # G5570723
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Resolution 4096 X 2160 @ 24Hz or 3840 X 2160 @ 60Hz (HDMI) <br><br> 4096 X 2160 @ 60Hz (mDP)
- Includes travel A/V adapter
- Connector Type USB-C (24 pin) DisplayPort Alt Mode to Mini-DisplayPort (20 pin)|VGA (15 pin, High Density D-Sub)|DVI-I (29 pin)|HDMI (19 pin)
- Length 6.89 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # CDPVDHDMDP2G
- Zoro # G5570723
- UPC # 65030878586
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Length | 6.89 in |
Cable Length | 4.53 in |
Height | 1.18 in |
Width | 5.59 in |
Details
Max. Resolution | 4096 X 2160 @ 24Hz or 3840 X 2160 @ 60Hz (HDMI) <br><br> 4096 X 2160 @ 60Hz (mDP) |
Includes | travel A/V adapter |
Connector Type | USB-C (24 pin) DisplayPort Alt Mode to Mini-DisplayPort (20 pin)|VGA (15 pin, High Density D-Sub)|DVI-I (29 pin)|HDMI (19 pin) |
Material | Aluminum |
Features | Active |
Adapter Type | DVI/HDMI/Mini DisplayPort/USB/VGA |
Color | Space Gray |
Product Type | A/V Adapter |
Description
USB-C ALL IN ONE ADAPTER: USB-C to VGA adapter USB-C to DVI adapter USB-C to Mini DisplayPort adapter or USB-C to HDMI adapter - 4K 60HZ RESOLUTION SUPPORT: Get astonishing picture quality with a USB-C monitor adapter that supports UHD 4K 60Hz resolutions on the HDMI output - SPACE GRAY ALUMINUM: The USB Type-C travel adapter is designed to complement your MacBook - VGA mDP DVI OR HDMI VIDEO OUTPUT: Use the USB-C monitor adapter to connect your BYOD laptop to a provided VGA DVI mDP or HDMI display at work or school - THUNDERBOLT 3 COMPATIBLE: The 4K USB-C adapter works with your Thunderbolt 3 / USB-C computer
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV Chargesync Flat USB A to USB C Cable 3.3ft, Black (FC3-BLK255964)
- ULTRALAST ULN423AAASL Battery (ULN423AAASL)
- BELKIN WaveRest Gel Mouse Pad, 9.3 x 11.9 x 1.4, Black (F8E262-BLK)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Dual, PK10 (891919)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- STARTECH.COM 4 Port USB C Hub 10GBps (HB31C2A2CB)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- FLOWLINE USB Hub, 0.72" W (LI99-2001)
- Startech.Com USB Hubs & Converters