Shop All USB Hubs & Converters
Startech.Com
USB-C Multiport Video Adapter - 3-in-1 USB-C Adapter - 4K
Mfr # CDPVGDVHDBP
Zoro # G5569865
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.35 in
- Max. Resolution 3840 x 2160 @ 30Hz
- Includes USB-C travel adapter
- Height 0.59 in
- Connector Type USB-C (24 pin) DisplayPort Alt Mode to HDMI (19 pin)|DVI-I (29 pin)|VGA (15 pin, High Density D-Sub)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # CDPVGDVHDBP
- Zoro # G5569865
- UPC # 65030871129
- Country of Origin Viet Nam
- Category USB Hubs & Converters
Dimensions
Length | 3.35 in |
Height | 0.59 in |
Cable Length | 5.91 in |
Width | 1.77 in |
Details
Max. Resolution | 3840 x 2160 @ 30Hz |
Includes | USB-C travel adapter |
Connector Type | USB-C (24 pin) DisplayPort Alt Mode to HDMI (19 pin)|DVI-I (29 pin)|VGA (15 pin, High Density D-Sub) |
Product Type | Docking Station |
Description
3-IN-1 USB C MULTIPORT VIDEO ADAPTER: This USB C to HDMI VGA or DVI multi video display adapter is a portable video hub solution that lets you connect your MacBook or Windows laptop (or other device) virtually anywhere. - 4K RESOLUTION SUPPORT: Experience astonishing picture quality when you connect this USB C multi display converter to your monitor, screen or projector that supports UHD 4K resolutions on the HDMI output. - IDEAL FOR TRAVEL: Maximize your video portability with this USB C multiple display adapter. It supports any operating system and lets users connect to any screen or projector, whether in the office or on the go. - THUNDERBOLT 3 COMPATIBILITY: This multiport converter connects to your USB C or TB3 laptop that passes a DP Alt Mode video signal. It works great with any of your USB C laptops including popular devices like MacBook Pro, Chromebook or Lenovo Yoga
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON General Monocular, 6x Magnification, Porro Prism, 426 ft @ 1000 yd Field of View (MM-618)
- ILC Replacement for Allen Bradley 1746-bas Battery (1746-BAS BATTERY ALLEN BRADLEY)
- ILC Replacement for Dantona Comp-320 (COMP-320 DANTONA)
- INVID TECH Wall Mount, Fits Vision Series (IVM-DRWM4)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- STARTECH.COM 3-Port MST Hub, DisplayPort to Triple 4K 60Hz HDMI, Multi-Monitor Video Adapter (MST14DP123HD)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- STARTECH.COM 4 Port USB C Hub 10GBps (HB31C2A2CB)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- TARGUS USBC Ethrntadptr 3X USBa PrTS (ACA951USZ)
- Startech.Com USB Hubs & Converters