Shop All USB Hubs & Converters
Startech.Com
USB C Multiport Adapter - Dual 4K DP - Windows
Mfr # DK30C2DAGPD
Zoro # G5569838
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Resolution Dual DisplayPort displays: Up to 4096 x 2160p @ 24Hz or 3840 x 2160p @ 30Hz<br / > <br /> Single DisplayPort display: Up to 4096 x 2160p @ 60Hz or 3840 x 2160p @ 60Hz<br / ><br /> Single UltraWide DisplayPort display - Up to 3440 x 1440p @ 60 Hz<br /> <br /> Lower resolutions are also supported. For example, if the max is 3840 x 2160p (4K), it also supports 2560 x 1600p and 2560 x 1440p.
- Compatible With Windows® 7, 8, 8.1, 10
- Height 0.74 in
- Length 4.72 in
- Includes Multiport Adapter, USB-C Cable, Quick-Start Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # DK30C2DAGPD
- Zoro # G5569838
- UPC # 65030878746
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Height | 0.74 in |
Length | 4.72 in |
Width | 2.36 in |
Depth | 4.70" |
Details
Max. Resolution | Dual DisplayPort displays: Up to 4096 x 2160p @ 24Hz or 3840 x 2160p @ 30Hz<br / > <br /> Single DisplayPort display: Up to 4096 x 2160p @ 60Hz or 3840 x 2160p @ 60Hz<br / ><br /> Single UltraWide DisplayPort display - Up to 3440 x 1440p @ 60 Hz<br /> <br /> Lower resolutions are also supported. For example, if the max is 3840 x 2160p (4K), it also supports 2560 x 1600p and 2560 x 1440p. |
Compatible With | Windows® 7, 8, 8.1, 10 |
Includes | Multiport Adapter, USB-C Cable, Quick-Start Guide |
Material | Plastic |
Power Consumption | 15W |
Product Type | Docking Station |
Description
DUAL DISPLAYPORT: This USB C docking station transforms your Windows laptop into a dual 1080p or 4K 30Hz workstation and supports dual DP monitors, 2 USB-A peripherals, and LAN GbE network access - DISPLAYPORT ALTERNATE MODE TO CHOOSE YOUR DISPLAY OUTPUT & USB SPEED: Achieve dual 1080p with USB 3.0 speeds, or dual 4K 30Hz with USB 2.0 settings using the DP alt-mode switch. - RELIABLE 100W PD PASSTHROUGH: This USB-C multiport adapter provides 100W power delivery (3.0) pass through with up to 85W for your host device for charging and can power and charge other USB-A devices - QUICK SETUP: The multi stream transport technology (MST) supports two DP displays, using your computer’s internal graphics card to drive your displays, and requires no driver installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC Sho-Me 90985 Emergency Light Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-A-0-170632)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Yellow, 100pk (101301YW)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery For Fire Lite Alarm BAT-1270 - 10 Pack (ML7-12MP10361251275307)
- COMMSCOPE Replacement for Commscope L5sgrip (L5SGRIP COMMSCOPE)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- STARTECH.COM 4 Port USB C Hub 10GBps (HB31C2A2CB)
- SANOXY 3 Way Car Lighter Socket Splitter Dual USB Charger Power Adapter 12V (274764860136)
- Startech.Com USB Hubs & Converters