Shop All USB Hubs & Converters
Startech.Com
USB-C Multiport Adapter - 4-in-1 - Silver - 4K
Mfr # CDPVGDVHDMDP
Zoro # G5570863
product price: $82.35
/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.17 in
- Max. Resolution 3840 x 2160 @ 30Hz
- Connector Type USB-C (24 pin) DisplayPort Alt Mode to Mini-DisplayPort (20 pin)|VGA (15 pin, High Density D-Sub)|DVI-D (25 pin)|HDMI (19 pin)
- Length 4.13 in
- Cable Length 4.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # CDPVGDVHDMDP
- Zoro # G5570863
- UPC # 65030863094
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Width | 2.17 in |
Length | 4.13 in |
Cable Length | 4.33 in |
Height | 0.59 in |
Details
Max. Resolution | 3840 x 2160 @ 30Hz |
Connector Type | USB-C (24 pin) DisplayPort Alt Mode to Mini-DisplayPort (20 pin)|VGA (15 pin, High Density D-Sub)|DVI-D (25 pin)|HDMI (19 pin) |
Includes | travel A/V adapter |
Color | Silver |
Adapter Type | DVI/HDMI/Mini DisplayPort/USB/VGA |
Features | Active, Plug and Play, HDCP 2.2, HDCP 1.4 |
Product Type | A/V Adapter |
Description
MAXIMIZE VIDEO CAPABILITY: Use this 4-IN-1 USB C multiport adapter as a USB-C to VGA adapter, USB Type-C to DVI adapter, USBC to HDMI adapter, or USB C to Mini DisplayPort adapter - 4K RESOLUTION SUPPORT: Get astonishing picture quality with a USB Type C multiport video adapter that supports UHD 4K video resolutions on the HDMI and mDP outputs - STYLISH CONNECTIVITY: Constructed with a sturdy aluminum housing, the USB-C multiport video adapter is designed to match your silver MacBook - CONNECT ANYWHERE: Connect your Thunderbolt 3 laptop to a VGA, DVI, HDMI or mDP display at work or school with this USB C display adapter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Db25 Modular Adapter Kit (Unassembled), Female To Rj-45, 8-Wire, Black (FA4525F-BK)
- PYLE 8" Portable Pa Speaker With Led Lights (PPHP82SM)
- BANSHEE Battery, 7.2V (NTN4970)
- ICOM Speaker Microphone, 2" L x 3-1/4" W (HM207)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- ALURATEK Type C Hub Micro Sd Card Read (AUMC0302F)
- Startech.Com USB Hubs & Converters