Shop All Vent Adapters
Startech.Com
USB-C Multiport Adapter - 4-in-1 - Rose Gold - 4K
Mfr # CDPVDHDMDPRG
Zoro # G5982917
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes travel A/V adapter
- Green Certification or Other Recognition REACH, RoHS, WEEE
- Material Aluminum
- Connector Type USB-C (24 pin) DisplayPort Alt Mode to Mini-DisplayPort (20 pin)|VGA (15 pin, High Density D-Sub)|DVI-D (25 pin)|HDMI (19 pin)
- Length 6.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # CDPVDHDMDPRG
- Zoro # G5982917
- UPC # 65030878777
- Country of Origin China
- Category Vent Adapters
Dimensions
Length | 6.65 in |
Width | 5.59 in |
Height | 0.59 in |
Cable Length | 4.53 in |
Details
Includes | travel A/V adapter |
Green Certification or Other Recognition | REACH, RoHS, WEEE |
Material | Aluminum |
Connector Type | USB-C (24 pin) DisplayPort Alt Mode to Mini-DisplayPort (20 pin)|VGA (15 pin, High Density D-Sub)|DVI-D (25 pin)|HDMI (19 pin) |
Max. Resolution | 3840 x 2160 @ 30Hz |
Description
MAXIMIZE VIDEO CAPABILITY: Use this 4-IN-1 USB C adapter as a USB-C to VGA adapter, USB C to DVI adapter, USB C to HDMI adapter, or USB C to Mini DisplayPort adapter - 4K RESOLUTION SUPPORT: Get astonishing picture quality with a USB-C multiport video adapter that supports UHD 4K video resolutions on the HDMI and mDP outputs - MATCH YOUR MACBOOK CABLES: The USB-C to VGA and HDMI and mDP and DVI adapter exactly matches the cables for your rose gold MacBook - CONNECT ANYWHERE: Connect your BYOD MacBook to a VGA DVI HDMI or mDP display at work or school with this USB C display adapter - THUNDERBOLT 3 COMPATIBLE: The USB C video adapter works with your Thunderbolt 3 computer
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNDAS JAFINE Duct Connector Aluminum 4Inch (FDC4XZW)
- VORNADO AIR Vornado® Zippi Personal Fan, White (FA1-0007-43)
- HI-TECH DURAVENT Blower Hose with Cuffs, 16 in.ID, Neoprene (0615-1600-0565)
- TITE SEAL SLFADH WP FLSHNG 4""X100' (TS4100)
- VALTERRA RV SCREEN, FURNACE, RECTANGLE, 6.85IN X 5.1IN X 2.16IN, CARDED (A10-1305VP)
- CAMCO FLYING INSECT SCREEN-FUR200, SUBURBAN, DUOTHERM, 2PK, BLISTER (42141)
- DAYTON Round Duct Connector, 8 In. (6WZP3)
- BROAN Metal Grille Kit (MG1)
- NORITZ Bird Screen For 2" Pvc Pipe Termination (VT2-PVCS)
- DURAVENT 7" BVENT 1/4" Univ Adapter Female (7BVAF)
- DURAVENT 8" BVENT 1/4" Univ Adapter Male (8BVAM)
- Startech.Com Vent Adapters