Shop All USB Hubs & Converters
Startech.Com
USB-C Gigabit Ethernet Network Adapter with PD Charging
Mfr # US1GC30PD
Zoro # G5569488
$50.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.46 in
- Material Plastic
- Compatible With Windows® 10, Windows Server® 2016, 2019, Mac OS X® 10.11 to 10.15 <i>VLAN tagging is currently not supported in Mac OS</i>, Chrome OS®�
- Height 0.67 in
- Width 1.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # US1GC30PD
- Zoro # G5569488
- UPC # 65030867764
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Length | 2.46 in |
Height | 0.67 in |
Width | 1.57 in |
Cable Length | 0.47 in |
Depth | 2.5" |
Details
Material | Plastic |
Compatible With | Windows® 10, Windows Server® 2016, 2019, Mac OS X® 10.11 to 10.15 <i>VLAN tagging is currently not supported in Mac OS</i>, Chrome OS®� |
Includes | USB-C adapter, quick-start guide |
Color | Black |
Product Type | Gigabit Ethernet Card |
System Requirements | Windows 10, Windows Server 2016, 2019, Mac OS X 10.11 to 10.14 VLAN tagging is currently not supported in Mac OS |
Description
Connect to a GbE network through your laptop’s USB-C port and charge while you work with Power Delivery
- USB-C to Ethernet Adapter with PD Charging
- Ideal for any USB-C laptop that uses a USB-C power adapter including MacBook Pro, MacBook Air, Dell XPS 13, Dell XPS 15 and HP Spectre x360
- USB-C Gigabit Ethernet Network Adapter supports USB 3.0 (5 Gbps)
- Portable travel-sized network adapter ideal for mobile use / UCB-C Ethernet adapter / Type C adapter / USB C Gigabit Ethernet adapter / USB-C network adapter / USB C LAN adapter / Ethernet to USB C adapter / USB-C to RJ45 adapter
- USB-C to Ethernet Adapter with PD Charging
- Ideal for any USB-C laptop that uses a USB-C power adapter including MacBook Pro, MacBook Air, Dell XPS 13, Dell XPS 15 and HP Spectre x360
- USB-C Gigabit Ethernet Network Adapter supports USB 3.0 (5 Gbps)
- Portable travel-sized network adapter ideal for mobile use / UCB-C Ethernet adapter / Type C adapter / USB C Gigabit Ethernet adapter / USB-C network adapter / USB C LAN adapter / Ethernet to USB C adapter / USB-C to RJ45 adapter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES PA Weatherproof Speaker, 5"D, ABS (SPC10RT)
- POPSOCKETS PopGrip Luxe Tidepool, Galaxy Purple (801573)
- ILC Replacement for Maxell Sr927sw (SR927SW MAXELL)
- SPECO TECHNOLOGIES Heavy Duty Camera Bracket, Beige, Aluminum (CST175)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- J5CREATE USB-C Hub, 4 Ports, Silver (JCH343US)
- Startech.Com USB Hubs & Converters