Shop All Internal Hard Drives
Startech.Com
USB C Drive Enclosure 2.5" SATA SSD HDD - for S251BU31REM
Mfr # S251BU31REMD
Zoro # G6707873
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.63 in
- Width 3.11 in
- Depth 5.2"
- Length 5.23 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # S251BU31REMD
- Zoro # G6707873
- UPC # 65030868358
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 0.63 in |
Width | 3.11 in |
Depth | 5.2" |
Length | 5.23 in |
Details
Color | Black |
Compatible With | OS independent; No software or drivers required |
Includes | 2.5� SATA enclosure, USB-C to Micro-B cable, USB-A to Micro-B cable, set of drive-mounting hardware, quick-start guide |
Material | Aluminum and Plastic |
Product Type | Drive Enclosure |
Compatibility | Startech S251BU31REM. 2.5" SSD / HDD Mobile Rack for 3.5 / 5.25" Bay |
Description
Turn a 2.5" SATA HDD / SSD into an external USB 3.1 Gen 2 drive / SATA to USB enclosure compatible for use with the S251BU31REM hot swap bay / USB C hard drive enclosure can be used as one of multiple drives with the same S251BU31REM installation for archiving or rotating backups - Access your data offline with a portable 3.1 (10Gbps) drive enclosure / External hard drive case supports 2.5" form factor SATA hard drives and solid state drives - One USB C to Micro USB cable and one USB A to Micro USB cable included for compatibility with your USB-C and USB-A laptops / HDD Case with durable aluminum construction - 2.5 SATA Hard Drive Enclosure / SATA to USB Enclosure / SATA Removable Hard Drive Bay / SATA Enclosure for Hard Drive SSD
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12-Volt 18 Ah Sealed Lead Acid (SLA) AGM Rechargeable Battery (ML18-12)
- EATON Eaton 5Px 1000, 1500, 1500I 2U Repl Bat (EBP-1001)
- NORCON COMMUNICATIONS Two-Way Classic Electronic Communicator AC Power 1 To 1-1/2 24 (TTU1AX112-24)
- RAYOVAC Fusion AA Alkaline Battery, 1.5V DC, 30 Pack (81530PPFUS)
- SEAGATE Barracuda 500GB 5400RPM SATA 6.0GB/s 128MB Hard Drive (2.5in.) (ST500LM030)
- HPE STORAGE Msa 1.8Tb Sas 10K Sff M2 H (R0Q56A)
- KIOXIA Fl6 Series - Ssd - Enterprise - 1600 Gb - Pcie 4.0 (KFL6XHUL1T60)
- TRANSCEND INFORMATION 64Gb Ssd, 2.5, Ide, Mlc (TS64GPSD330)
- APRICORN 1Tb Aegis Padlock 3.0 256-Bit (A25-3PL256-1000)
- INTEL 2.5 in. 375 GB Solid State Drive for P4800X Series (SSDPE21K375GA01)
- U-REACH U-Reach PRO218 Carry Series Mini 1-2 SATA & IDE HDD-SSD Duplicator (PRO218)
- Startech.Com Internal Hard Drives