Shop All CD, DVD, and USB Duplicators
Startech.Com
USB 3.1 HDD Cloner and Dock for 2.5"/3.5" SATA SSD/HDD
Mfr # SDOCK2U313R
Zoro # G6455444
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes USB 3.1 duplicator docking station, quick start guide, USB-C to B cable - 40 inches, universal power adapter (NA/EU/UK/AU) - 40.75 inches (cable), USB 3.0 A to B cable - 40.75 inches
- Width 5.2 in
- Compatible With OS independent; No software or drivers required
- Depth 5.6"
- Height 2.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SDOCK2U313R
- Zoro # G6455444
- UPC # 65030863551
- Country of Origin China
- Category CD, DVD, and USB Duplicators
Dimensions
Width | 5.2 in |
Depth | 5.6" |
Height | 2.76 in |
Length | 5.59 in |
Details
Includes | USB 3.1 duplicator docking station, quick start guide, USB-C to B cable - 40 inches, universal power adapter (NA/EU/UK/AU) - 40.75 inches (cable), USB 3.0 A to B cable - 40.75 inches |
Compatible With | OS independent; No software or drivers required |
Output Voltage | 12 DC |
Input Voltage | 100 - 240 AC |
Material | Plastic |
Color | Black |
Product Type | Drive Dock |
Description
ULTIMATE COMPATIBILITY: Designed for broad use, this USB 3.1 Gen 2 hard drive duplicator dock works with your USB-C and USB-A devices, and is compatible with your Thunderbolt 3 (USB Type-C) port - HIGH-SPEED PERFORMANCE: Use this external business grade dual bay hard drive copier to quickly duplicate your hard drive (1:1), at fast speeds of up to 28GB/min for SSDs - PLUG & PLAY: Duplicate your 2.5”or 3.5” SATA (I/II/III) SSD or HDD, including 4Kn drives, without having to connect the standalone hard drive duplicator dock to a host computer - VERSATILE FUNCTIONALITY: Not only does the copier support hard drive cloning, it also doubles an external docking station via a USB 3.1 Gen 2 with UASP host connection, supporting speeds up to 10Gbps
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABRA Talk 45 HD Voice Wireless Earset (100-99800900-02)
- AVARRO 1X4 SPLITTER 4K At 60HZ HDR HDMI 2.0/HDCP 2.2 (0E-HDMISP4)
- CLEARSOUNDS Amplified Phone Ringer (CS-CR200)
- MIGHTY MAX BATTERY YTX14AH-BS Battery Replaces Polaris Sportsman 500 4X4 HO 1996-2002 (YTX14AH1235)
- EZ DUPE Media Mirror, 2-Copy Duplicator (MM02PIB)
- LG ELECTRONICS 6X USB2.0 Slim Portable Blu-ray External Drive w/M-DISC, Retail (Black) (WP50NB40)
- SANOXY Slim External USB 3.0 DVD RW CD Writer Drive Burner Reader Player For Laptop PC (WHZ-373906380722-BLK)
- EZ DUPE DVD/CD Duplicator, Gold Series, 5-Copy (GS05DVDB)
- UREACH Carry Mini HDD Dupe 11 (PRO118)
- EZ DUPE SD/Micro SD, 15-Target Duplicator (EZDSDMSD15T)
- LG ELECTRONICS GP60NB50 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP60NB50)
- Startech.Com CD, DVD, and USB Duplicators