Shop All Internal Hard Drives
Startech.Com
USB 3.1 External SSD/HDD Enclosure - 2.5" SATA - 10Gbps
Mfr # S251BRU31C3
Zoro # G6707916
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.18 in
- Width 4.41 in
- Depth 5.7"
- Length 5.75 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # S251BRU31C3
- Zoro # G6707916
- UPC # 65030872430
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 1.18 in |
Width | 4.41 in |
Depth | 5.7" |
Length | 5.75 in |
Details
Color | Black |
Includes | drive enclosure, USB-C to USB-C cable, foam drive pad, USB-C to USB-A cable, quick-install guide, hex key |
Material | Plastic |
Compatible With | OS independent; No software or drivers required |
Product Type | Drive Enclosure |
Description
BE PREPARED FOR ANYTHING: The USB 3.1 external hard drive enclosure is IP65-rated making the enclosure dustproof and water resistant. It lets you keep your data protected in harsh environments. - RUGGED HARD DRIVE ENCLOSURE: The 2.5 SATA hard drive enclosure is military-rated (MIL-STD-810G) to protect the drive against drops, shock and vibration. - FAST DATA TRANSFERS: The USB C external hard drive enclosure supports USB 3.1 and data transfer rates of up to 10Gbps. The enclosure is UASP compatible for even faster performance when connected to a computer that supports UASP. - ACCESS YOUR DATA FROM ANYWHERE: The USB Type C hard drive enclosure supports a 2.5" SATA SSD or HDD. It comes with two cables and connect to USB-C and USB-A laptops and tablets. With over 3000 products supporting 200+ technologies and connectors globally, StarTech.com makes hard-to-find easy.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS 2A Power Supply, 900-BB Board, W/ Battery Backup Board (PS902-BB)
- MIGHTY MAX BATTERY YTX7L-BS Battery Replaces Suzuki / Honda / Kawasaki / Yamaha (YTX7L-BS89362)
- ENERSYS/HAWKER Battery 12 Volt Lead Acid EnerSys/Hawker Emergency Lighting Battery (LEAD-12-4)
- MIGHTY MAX BATTERY 12V 12Ah F2 UPS Backup Battery Replaces Sterling H12-12 H 12-12 6 Pack (ML12-12F2MP627237656115)
- U-REACH U-Reach PRO218 Carry Series Mini 1-2 SATA & IDE HDD-SSD Duplicator (PRO218)
- WESTERN DIGITAL WD Blue 1TB Hard Drive, 3.5 in. Internal, SATA SATA/600 (WD10EZEX)
- TRANSCEND INFORMATION 512Gb, M.2 2242 Ssd, Sata3, Mlc (TS512GMTS400)
- KIOXIA Pm7-V Series - Ssd - Enterprise - 12800 Gb - Sas (KPM7VVUG12T8)
- GLYPH Glyph 525Gb Silver Atom Ssd Us (A500SLV)
- APRICORN Aes-Xts Pdlck Sec Ub (A25-3PL256-2000)
- DEXXXON LOGISTICS DRIVE, SSD, 1TB, PCI, INT (ECSSD1TX300)
- Startech.Com Internal Hard Drives