Shop All Internal Hard Drives
Startech.Com
USB 3.1 enclosure for 2.5" SATA SSD/HDD - Tool-free design
Mfr # S251BPU313
Zoro # G6707977
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.59 in
- Width 3.46 in
- Depth 5.2"
- Length 5.2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # S251BPU313
- Zoro # G6707977
- UPC # 65030861946
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 0.59 in |
Width | 3.46 in |
Depth | 5.2" |
Length | 5.2 in |
Details
Color | Black |
Material | Plastic |
Compatible With | OS independent; No software or drivers required |
Includes | USB 3.1 to 2.5" SATA HDD enclosure, drive cushion, USB 3.1 A to Micro B cable - 23 inches, quick start guide |
Product Type | Drive Enclosure |
Description
Get the faster speed of USB 3.1 Gen 2 (10 Gbps) in a lightweight portable storage solution - 2.5” SATA SSD/HDD hard drive enclosure - USB 3.1 Gen 2 to SATA drive enclosure - Tool-free HDD enclosure - Portable, external data storage - 2.5" HDD drive enclosure - Supports SATA I & II & III (6 Gbps) - UASP support for enhanced performance - USB A to Micro B cable incl for easy backward compatibility
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IBM STORAGE MEDIA Tape, Lto, Ultrium-5, 1.5Tb/3.0Tb (46X1290)
- POLY Poly Studio Video Bar, 1280 pixels x 720 pixels, Black (7200-85830-001)
- KENWOOD Carry Case, Nylon (KLH-187)
- ANACOM MEDTEK Call Cord - EZ Call West-Com/West-Call 10 PIN (E5350-10)
- SEAGATE IronWolf NAS 16TB 7200RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST16000VN001)
- KIOXIA Cd8 Series - Ssd - 3.2 Tb - Pcie 4.0 X4 Nvme (KCD8XVUG3T20)
- HP ENTERPRISE Hpe 480Gb Sata Mu Sff Sc Mv Ssd (P18432-B21)
- HPE STORAGE Msa 1.8Tb Sas 10K Sff M2 H (R0Q56A)
- SOLIDIGM Intel Solid-State Drive D3-S4520 Series - Ssd - 480 Gb - Sata 6Gb/S (SSDSC2KB480GZ01)
- COMPAQ Quantum Fireball St Hdd Hard Drive 2160Mb Scsi 3.5 Memory Module (00-PCXRE-AC)
- TERRAMASTER Hard Drive Array, 8 Bays SATA600, Thunderbolt 3 External (D8-THUNDERBOLT3(D8-332))
- Startech.Com Internal Hard Drives