Shop All Internal Hard Drives
Startech.Com
USB 3.1 Dual 3.5" SATA HDD Enclosure with RAID - USB-C/USB-A
Mfr # S352BU313R
Zoro # G6734823
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.92 in
- Width 2.95 in
- Depth 7.5"
- Length 7.48 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # S352BU313R
- Zoro # G6734823
- UPC # 65030863872
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 4.92 in |
Width | 2.95 in |
Depth | 7.5" |
Length | 7.48 in |
Details
Color | Black |
Input Voltage | 100 - 240 AC |
Power Consumption | 36W |
Includes | dual-bay enclosure, universal power adapter (NA/JP, UK, EU, ANZ), USB-A to USB-B cable, enclosure stand, drive screws, quick-start guide, USB-C to USB-B cable |
Compatible With | OS independent; No software or drivers required |
Material | Aluminum and Plastic |
Output Voltage | 12 DC |
Product Type | DAS Storage System |
Description
Create high performance external storage with a dual SATA HDD RAID array through USB 3.1 (10Gbps) - 2-Bay 3.5" HDD Enclosure with RAID support, including RAID 0, RAID 1, JBOD and SPAN (BIG) - 2-Bay hard drive enclosure supports SATA I/II/III (up to 6Gbps) and USB 3.1 Gen 2 (backward compatible with USB 3.0 / USB 2.0) - Dual 3.5" HDD/SSD/SSHD External Drive Enclosure provides high speed, high-capacity external data storage for your USB-C or USB-A laptop or computer (both USB-C and USB-A cables included) - Solid aluminum enclosure with metal hard-drive mounting tray and built-in fan to assist in heat dissipation / 2-drive 3.5" HDD/SSD RAID enclosure / 2-bay 3.5in enclosure / 2-bay 3.5" HDD RAID enclosure / 2-bay 3.5" SSD enclosure / Dual 3.5" HDD enclosure / Dual bay SATA enclosure / 2-bay 2.5" RAID enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Antenna, 4 L, Rubber/Plastic (PMAD4121B)
- PANASONIC Battery 3 Volt Lithium (CR) Panasonic Lithium Photo Battery (LITH-22 PANA)
- ILC Replacement for Compactlogix 1769-l32e Battery (1769-L32E BATTERY COMPACTLOGIX)
- MIGHTY MAX BATTERY 14.4v Battery for Roomba Discovery 400 410 418 4000 APS 4905 (MAX3471762)
- GLYPH Glyph 525Gb Silver Atom Ssd Us (A500SLV)
- TRANSCEND INFORMATION 128Gb, 2.5 Ssd420, Sata3, Mlc, Ind (TS128GSSD420I)
- CRUCIAL SSD Desktop Install Kit (CR332025)
- U-REACH U-Reach PRO218 Carry Series Mini 1-2 SATA & IDE HDD-SSD Duplicator (PRO218)
- TRANSCEND INFORMATION 128Gb 2.5 Solid State Drive Sata Iii 6Gb/S Synchronous Mlc Nand Flash (TS128GSSD370S)
- SANOXY USB 2.0 to 2.5inch HDD 7+15pin SATA Hard Drive Cable Adapter For SATA SSD & HDD (SANOXY-CABLE68)
- SEAGATE Firecuda St8000Dx001 - Hard Drive - 8 Tb - Sata 6Gb/S (HD-ST8DX01)
- Startech.Com Internal Hard Drives