Shop All USB Hubs & Converters
Startech.Com
USB 3.0 Type-C to 2.5 Gigabit Ethernet Adapter - 2.5GBASE-T
Mfr # US2GC30
Zoro # G5570258
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With Windows 10, Windows 8, Windows 8.1, Windows 7, Windows Server 2016, Windows Server 2012 R2, Windows Server 2008 R2</br Windows Server 2019, Linux Kernel 2.4.20 - 4.x (LTS versions only), Mac OS 10.11 - 10.15
- Length 0.63 in
- Width 1.06 in
- Cable Length 5.91 in
- Includes USB-C Network Adapter, Quick-Start Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # US2GC30
- Zoro # G5570258
- UPC # 65030867818
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Length | 0.63 in |
Width | 1.06 in |
Cable Length | 5.91 in |
Height | 3.15 in |
Depth | 0.6" |
Details
Compatible With | Windows 10, Windows 8, Windows 8.1, Windows 7, Windows Server 2016, Windows Server 2012 R2, Windows Server 2008 R2</br Windows Server 2019, Linux Kernel 2.4.20 - 4.x (LTS versions only), Mac OS 10.11 - 10.15 |
Includes | USB-C Network Adapter, Quick-Start Guide |
Product Type | 2.5Gigabit Ethernet Adapter |
Description
ADD A PORT: As laptops get smaller, fewer types of ports are available, which is what makes this USB C to ethernet adapter so convenient—plug in the adapter when you need it, store it when you don’t - IDEAL FOR TRAVEL: This gigabit ethernet network adapter’s compact, lightweight design makes it great for on the go - NO ADDITIONAL ADAPTERS NEEDED: The USB C to LAN/RJ45 adapter is powered directly from the USB port, so you don’t need additional cords - NATIVE DRIVER SUPPORT: Simply plug the RJ45 adapter in and go—the chipset supports Mac OS and Linux devices, and it’ll prompt a driver download from the adapter for Windows devices that need it
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55Ah AGM Battery Replacement for Kinetik HC1200 (ML55-121911112111115)
- DETEX ECONOMICAL, BALANCED MAGNETIC SWITCH, SURFACE MOUNT, WHITE, CLOSED CONTACTS (DTX-MS-1039S)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Power Mate PM645 - 10 Pack (ML4-6MP1082512429385)
- MIGHTY MAX BATTERY 12V 9AH Compatible Battery for RBC17 - APC / UPS Battery - 4 Pack (ML9-12MP4915130)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- STARTECH.COM 4 Port USB C Hub 10GBps (HB31C2A2CB)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- Startech.Com USB Hubs & Converters