Shop All VGA Connectors & Cables
Startech.Com
USB 3.0 to VGA External Multi Monitor Video Adapter – 1080p
Mfr # USB32VGAPRO
Zoro # G5570872
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type USB/VGA
- Connector Type USB Type-A (9 pin) USB 3.0 to VGA (15 pin, High Density D-Sub)
- Color Black
- Cable Length 6.25 in
- Length 10.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USB32VGAPRO
- Zoro # G5570872
- UPC # 65030854894
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 6.25 in |
Length | 10.04 in |
Height | 0.79 in |
Width | 2.17 in |
Details
Cable Type | USB/VGA |
Connector Type | USB Type-A (9 pin) USB 3.0 to VGA (15 pin, High Density D-Sub) |
Color | Black |
Material | Plastic |
Compatible With | Windows® 2000, XP, Vista, 7, 8, 8.1, 10, macOS 10.6 - 10.12, 10.14 - 10.15, Ubuntu 14.04, 16.04, 18.04, Chrome OS™ v55+ |
Includes | USB 3.0 to VGA Video Adapter, Driver/Software CD, Instruction Manual |
Memory | 512MB |
Product Type | Video Cable |
Description
CREATE A DUAL MONITOR WORKSTATION: Use this USB 3.0 to VGA converter to connect your Windows or Mac laptop / desktop to a secondary monitor, TV or projector using an available USB 3.0 port. - PLUG & DISPLAY: This DisplayLink certified dongle, provides automatic driver installation updates to your Windows (7 / 8 / 10) enabled computers. It’s also USB-powered, requiring no external power. - HD RESOLUTIONS: With support for resolutions up to 1920x1200 / 1080p & widescreen capabilities the USB 3.0 external video & graphics card delivers a full HD experience, ensuring crystal-clear quality. - MULTI USE FUNCTIONALITY: Use this IT-grade USB 3.0 display adapter (backward compatible with USB 2.0) to either extend or mirror your main laptop or desktop display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARGUS 14" Slipskin Sleeve Black, TSS932 (TSS932)
- AMETEK Novatone Horn 12v-dc (NT2-12D)
- ROCSTOR Hdmi High Speed w/ Ethernet Cable - 3 (Y10C106-B1)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, HDMI, White (NS801W)
- STARTECH.COM Connect A Dvi-d Equipped Laptop Or Desktop Computer To Your Vga Display- Or Proj (DVI2VGAE)
- STARTECH.COM Mini Displayport Adapter Vga (MDP2VGA)
- STARTECH.COM Displayport 1.2 To Vga Adapter Converter - Dp To Vga- 1920x1200 (DP2VGA3)
- STARTECH.COM Startech CTK200 11 Piece PC Tool Kit (CTK200)
- STARTECH.COM HDMI Laptop to VGA Monitor Adapter - HDMI Male to HD15 Female (HD2VGAE2)
- TRIPP LITE VGA Monitor Cable, 50 ft., Black (P502050)
- WESTGATE SCL-AYCAUXILIARY KEYHOLE CONNECTOR FOR AIRCRAFT SUSPENSION CABLE (SCL-AYC)
- Startech.Com VGA Connectors & Cables