Shop All USB Flash Drives
Startech.Com
USB 3.0 to M.2 SATA External SSD Enclosure with UASP
Mfr # SM2NGFFMBU33
Zoro # G7148593
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible With OS independent; No software or drivers required
- Color Black
- Includes USB 3.0 to M.2 NGFF SSD Enclosure, SSD screw kit, USB 3.0 Cable, Instruction manual, Mini screw driver
- Material Aluminum
- Height 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SM2NGFFMBU33
- Zoro # G7148593
- UPC # 65030859684
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Dimensions
Height | 0.59 in |
Length | 3.94 in |
Width | 1.38 in |
Depth | 3.9" |
Details
Compatible With | OS independent; No software or drivers required |
Color | Black |
Includes | USB 3.0 to M.2 NGFF SSD Enclosure, SSD screw kit, USB 3.0 Cable, Instruction manual, Mini screw driver |
Material | Aluminum |
Product Type | Drive Enclosure |
Description
BROAD COMPATIBILITY: The enclosure supports most common SATA M.2 SSDs including 30mm, 42mm, 60mm and 80mm and is also compatible with SATA revisions I/II/III (1.5 / 3.0 / 6.0 Gbps). - INCREASED PERFORMANCE: Boost external performance with this M.2 SDD enclosure by turning your SATA M.2 solid state drive into a high speed USB 3.0 thumb drive. The enclosure also supports UASP. - PORTABLE & NO DRIVER INSTALLATION: This black lightweight M.2 SATA SSD enclosure offers perfect portability. It supports any operating system with no additional software or drivers required. - BUILT TO LAST: This portable hard drive enclosure protects your drive from damage. The M.2 NGFF features specially engineered ventilation holes which help maintain a cooler operating environment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Hardened Mini Industrial Switch, 5-Port (LBH120A-H-ST)
- MONOPRICE CPU Cord, Display to DVI-D Sgl Male, 6ft (6015)
- ITT CANNON DSUB DA DEEP STRT BS CAD (M850494812F)
- ILC Replacement for Transcontinental Batterie Sl1275t1 Battery (SL1275T1 BATTERY TRANSCONTINENTAL BATTERIE)
- EDGE MEMORY 2Gb Edge Premium Compact Flash Card (Cf (PE194529)
- SANDISK SanDisk SDSDQ-032G-A46 32gb Microsdhc Card Class 2 (SDSDQ-032G-A46)
- KODAK Kodak EKMSD64GUHS2V2K 64 GB UHS-II U3 V90 CL10 SD Memory Card (EKMSD64GUHS2V2K)
- GIGASTONE FLASH DRIVE 128GB 1PK (U3128GBWH-BC-R)
- EDGE MEMORY 32Gb Sdhc Class 10 (Uhs-I U3) Memory Card (PE248710)
- SANDISK SD Ult mSDHCTM UHS I Card with Adpt 64GB (QUA4064GAN6MA)
- APRICORN 128Gb 256Bit Aes Xts Hw Ext En (ASK3-NX-128GB)
- Startech.Com USB Flash Drives