Shop All USB Hubs & Converters
Startech.Com
USB 3.0 to HDMI Video Graphics Adapter for Mac & PC - 1080p
Mfr # USB32HDPRO
Zoro # G5570188
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.54 in
- Width 2.17 in
- Includes USB 3.0 to HDMI Adapter, Software installation disc, Instruction Manual
- Max. Resolution 1920x1200 / 1080p
- Connector Type USB Type-A (9 pin) USB 3.0 to HDMI (19 pin)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USB32HDPRO
- Zoro # G5570188
- UPC # 65030857505
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Length | 3.54 in |
Width | 2.17 in |
Height | 0.79 in |
Cable Length | 36 in |
Details
Includes | USB 3.0 to HDMI Adapter, Software installation disc, Instruction Manual |
Max. Resolution | 1920x1200 / 1080p |
Connector Type | USB Type-A (9 pin) USB 3.0 to HDMI (19 pin) |
Memory | 512MB |
Material | Plastic |
Compatible With | Windows® 2000, XP, Vista, 7, 8, 8.1, 10, macOS 10.6 - 10.12, 10.14 - 10.15, Ubuntu 14.04, 16.04, 18.04, Chrome OS™ v55+ |
Cable Type | HDMI/USB |
Product Type | A/V Cable |
Color | Black |
Description
INCREASE PRODUCTIVITY WITH TWO DISPLAYS: This USB 3.0 to HDMI external video card adapter enables users to connect an additional HDMI display to their laptop, creating a high-definition dual monitor workstation. - CRYSTAL-CLEAR PICTURE QUALITY: With support for resolutions up to 1080p, this HDMI external graphics card provides a crisp, clear image so your picture quality will not be compromised. - HIGH PERFORMANCE SPEEDS: With support for USB 3.0, this USB to HDMI multi monitor adapter provides maximum bandwidth to deliver a superior performance from Windows laptops, Macbook Pro, and Macbook Air. - PLUG-AND-DISPLAY: This HDMI video card adapter is DisplayLink certified, meaning it provides automatic driver installation and updates. Simply plug the HDMI adapter into your laptop and you’re ready to go.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLESIGHT 4"H x 9"W x 9"D Fixed Monitor Arm (DS-NBTray)
- ILC Replacement for 3M G5l1 (G5L1 3M)
- ILC Replacement for Vtech Bt175242 (BT175242 VTECH)
- ILC Replacement for Alinco Dj-v27t (DJ-V27T ALINCO)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- STARTECH.COM 3-Port MST Hub, DisplayPort to Triple 4K 60Hz HDMI, Multi-Monitor Video Adapter (MST14DP123HD)
- QUEST TECHNOLOGY INTERNATIONAL Usb 3.0 Hub (Type-C To 3-Port Type-A + Ethernet) (NUB-6013)
- Startech.Com USB Hubs & Converters