Shop All USB Hubs & Converters
Startech.Com
USB 3.0 to HDMI® and DVI Dual Monitor External Video Adapter
Mfr # USB32HDDVII
Zoro # G5570102
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Resolution 2048x1152 @ 60Hz
- Memory 1 GB
- Cable Length 6.3 in
- Length 2.87 in
- Includes USB 3.0 to HDMI®/DVI-I Graphics Adapter, Installation guide, Driver CD, USB 3.0 Cable (40.5 inches), DVI to VGA Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USB32HDDVII
- Zoro # G5570102
- UPC # 65030847667
- Country of Origin Taiwan, Province of China
- Category USB Hubs & Converters
Dimensions
Cable Length | 6.3 in |
Length | 2.87 in |
Height | 0.75 in |
Width | 1.97 in |
Details
Max. Resolution | 2048x1152 @ 60Hz |
Memory | 1 GB |
Includes | USB 3.0 to HDMI®/DVI-I Graphics Adapter, Installation guide, Driver CD, USB 3.0 Cable (40.5 inches), DVI to VGA Adapter |
Material | Plastic |
Connector Type | USB Type-B (9 pin) USB 3.0 to HDMI (19 pin)|DVI-I (29 pin) |
Compatible With | Windows® 2000, XP, Vista, 7, 8, 8.1, 10, macOS 10.6 - 10.12, 10.14 - 10.15, Ubuntu 14.04, 16.04, 18.04, Chrome OS™ v55+ |
Product Type | A/V Adapter |
Color | Black |
Adapter Type | DVI/HDMI/USB |
Description
Connect an HDMI or DVI-equipped display to a USB 3.0-equipped Mac or PC for a 1080p HD external multi-monitor solution - Compatible with Mac OSX & Windows 7 / 8 USB equipped desktop & laptop computers and HDMI or DVI equipped televisions monitors and projectors - USB Video / Multi Monitor Adapter / USB Video Card / USB 3.0 HDMI Video Card - 1080p Video Playback / USB 3.0 External HDMI & DVI Video Card - Dual or Triple monitor for home office or BOYD work stations - Comparable to HP C5U89AA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® MK MK ES4-6 6V 4.5Ah Sealed Lead Acid Battery (MK-ES4-6-MK-6V-4.5Ah-SLA)
- DAC Monitor Riser, LCD/TFT, 13"x10-1/2"x1"to4-3/4", 66lb Cap, BK (DTA02161)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replacement for APC Silcon SL40KGB2 (ML100-13288)
- ILC Replacement for Hetronic 68300520 Battery (68300520 BATTERY HETRONIC)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM 4 Port USB C Hub 10GBps (HB31C2A2CB)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- ADVANTECH Usb To Serial 1 Port 232 W/Db9M - Locked Serial# (BB-232USB9M-LS)
- Startech.Com USB Hubs & Converters