Shop All USB Hubs & Converters
Startech.Com
USB 3.0 to Gigabit Ethernet network adapter & 2-port hub
Mfr # USB31000S2H
Zoro # G5569567
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Height 0.67 in
- Includes USB 3.0 to Gigabit network adapter, instruction manual
- Length 10.04 in
- Power Consumption Max 1092mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USB31000S2H
- Zoro # G5569567
- UPC # 65030862400
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Height | 0.67 in |
Length | 10.04 in |
Width | 1.46 in |
Depth | 10" |
Details
Material | Plastic |
Includes | USB 3.0 to Gigabit network adapter, instruction manual |
Power Consumption | Max 1092mA |
Compatible With | Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Mac OS X® 10.7 to 10.15 <i>VLAN tagging is currently not supported in Mac OS</i>, Linux Kernel 2.6.25 to 4.11.x <i>LTS Versions only</i>, Chrome OS®� |
Product Type | Gigabit Ethernet Card |
Color | Black |
System Requirements | Windows XP, Vista, 7, 8, 8.1, 10, Windows Server 2003, 2008 R2, 2012, 2016, 2019, Mac OS X 10.7 to 10.14 VLAN tagging is currently not supported in Mac OS, Linux Kernel 2.6.25 to 4.11.x LTS Versions only |
Description
PERFECT PORTABILITY: Compact and portable, this 2 port USB 3.0 hub with Ethernet is the ideal desktop network adapter or laptop accessory. You don’t have to carry a power adapter with you to use it, because it’s powered directly from the host USB port - ADD TWO USB PORTS: This networked USB hub is equipped with two integrated USB 3.0 ports, enabling you to connect additional peripherals like printers or external SSD / HDD enclosures - NETWORK ACCESS: This USB and Gigabit Ethernet hub provides wired network access with a 10/100/1000 RJ45 Ethernet port fully compatible with IEEE 802.3i/u/ab standards - EASY INSTALLATION: With native driver support for Windows, Mac and Chrome OS, this USB 3.0 network adapter is easy to install; simply plug it in and go
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSHEE Battery Pack, Fits Symbol, Battery 2500mAh (GLSY-3478)
- PYLE Pedometer, Sleep Monitor Wrist Watch, PAST44SL (PAST44SL)
- TRIPP LITE Tripp Lite USB-A to Serial Adapter (DB9) - (M/M), 5-ft. Cable (U209-000-R)
- ILC Replacement for Devilbiss 7305 P-413 Battery (7305 P-413 BATTERY DEVILBISS)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- SANOXY USB Sharing Switch, 2 Ports Auto Printer Sharing Switch Hub Box (USB-SHR-SWTC)
- Startech.Com USB Hubs & Converters