Shop All Media Converters & Data Adapter Kits
Startech.Com
USB 3.0 to Fiber Optic Converter - Open SFP - 1000BASE-SX/LX
Mfr # US1GA30SFP
Zoro # G7148636
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With Windows® 7, 8, 8.1, 10, Windows® Server 2008, 2012, 2016, 2019, macOS 10.9 - 10.14, Linux® kernel 3.5 to 4.11.x, LTS versions only
- Material Plastic
- Length 6.69 in
- Includes network adapter, quick-start guide
- Width 5.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # US1GA30SFP
- Zoro # G7148636
- UPC # 65030871969
- Country of Origin China
- Category Media Converters & Data Adapter Kits
Dimensions
Length | 6.69 in |
Width | 5.55 in |
Height | 0.79 in |
Cable Length | 7.68 in |
Details
Compatible With | Windows® 7, 8, 8.1, 10, Windows® Server 2008, 2012, 2016, 2019, macOS 10.9 - 10.14, Linux® kernel 3.5 to 4.11.x, LTS versions only |
Material | Plastic |
Includes | network adapter, quick-start guide |
Description
Connect to a GbE network through your laptop’s USB-A port using the Gigabit SFP of your choice - USB to Fiber Optic Converter with open SFP slot compatible with MSA compliant SFP modules (1000BASE-SX/LX) - Fiber-to-the-desk connectivity (FTTD) maximizes network security, reducing the risk of data leaks for sensitive information, without compromising network speed and reliability - USB 3.0 Ethernet Network Adapter with certified drivers for Windows / macOS / Linux - USB 3.0 to Gigabit Network Adapter provides a fiber network connection to portable laptops or tablets (bus powered) with plug and play functionality and Wake-on-LAN support / SFP adapter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 12A, 600V AC, Indicating (FRS-R-12ID)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 100ft- Black (BS-J-SCW-050-100-BK)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.75 to 0.88 in. (74011252)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK21V14)
- STARTECH.COM 6" Mini DP to DP Cable, MDP2DPMF6IN (MDP2DPMF6IN)
- STARTECH.COM DisplayPort to VGA Video Adapter Converter, 1112118 (DP2VGA2)
- ALLEN TEL Data Connector Kit-Type D, 25-Pin, Male (ATD25MCK)
- ADVANTECH High Retention Usb To Tb Rs-485 Converter (BB-485USBTB-2W-A)
- MOXA Indust. 802.11A/B/G/N Access Point, Us Band, -40°C To 75°C (AWK-3131A-US-T)
- ALLEN TEL Data Adapter Kit, 9-Pin DB, 8-Conductor, Male (ATDB9M-8)
- MOXA 1Port Usb-To-Serial Adaptor, Rs-232 (UPort 1110)
- Startech.Com Media Converters & Data Adapter Kits