Shop All USB Hubs & Converters
Startech.Com
USB 3.0 to Dual HDMI Adapter - HDMI USB Adapter - USB HDMI
Mfr # USB32HD2
Zoro # G5570172
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.59 in
- Length 12.4 in
- Material Plastic
- Includes USB video adapter, quick-start guide
- Width 2.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USB32HD2
- Zoro # G5570172
- UPC # 65030868952
- Country of Origin Taiwan, Province of China
- Category USB Hubs & Converters
Dimensions
Height | 0.59 in |
Length | 12.4 in |
Width | 2.6 in |
Cable Length | 9.84 in |
Details
Material | Plastic |
Includes | USB video adapter, quick-start guide |
Compatible With | Windows® 10 (32/64), Windows 8 / 8.1 (32/64), Windows 7(32/64) |
Memory | 64MB |
Max. Resolution | 4K x 2K @ 30Hz |
Color | Black |
Adapter Type | HDMI/USB |
Product Type | A/V Adapter |
Features | HDCP 1.4 |
Description
INCREASED PRODUCTIVITY: The USB 3.0 to Dual HDMI Adapter lets you mirror or extend your display, using multiple apps at the same time by adding two independent HDMI monitors to your laptop using a single USB 3.0 port - HIGH RESOLUTION SUPPORT: Add astonishing picture quality through the USB 3.0 port of your computer by adding support for video resolutions of up to 4K at 30Hz - NO POWER SUPPLY NEEDED: Connect the 4K UHD dual monitor adapter directly to your computer without the need for an additional power supply - WINDOWS ONLY: This USB 3.0 to Dual HDMI Adapter is only compatible with Windows operating systems and does not support MacBook devices
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MED-PAT One Piece Patient Room Telephone (XL-88JB)
- MOTOROLA Earpiece, Polycarbonate/Metal, 6-51/64 inL (PMLN7269A)
- TRILOGY Remote Control Keyfob (RR-1BUTTON)
- VIKING Viking Electronics DB-40-WH Viking Door Bell Button Panel (VK-DB-40-WH)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- BELKIN 3.0 USB-C to USB-A Adapter (B2B150-BLK)
- Startech.Com USB Hubs & Converters