Shop All USB Cables
Startech.Com
USB 3.0 to 2.5” SATA III SSD / HDD Converter Cable w/ UASP
Mfr # USB3S2SAT3CB
Zoro # G6215143
original price:
$13.85
11% off
new price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 1.64 ft
- Color Black
- Cable Type SATA/USB
- Material Steel - Enclosure
- Width 1.93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USB3S2SAT3CB
- Zoro # G6215143
- UPC # 65030854696
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 1.64 ft |
Width | 1.93 in |
Length | 19.69 in |
Height | 0.35 in |
Details
Color | Black |
Cable Type | SATA/USB |
Material | Steel - Enclosure |
Features | Plug & Play |
Compatible With | OS independent; No software or drivers required |
Includes | USB 3.0 to SATA 2.5" HDD Adapter Cable, Instruction Manual |
Product Type | Data Transfer/Power Cable |
Description
QUICKLY ACCESS A SATA SSD OR HDD: Add drive space to your laptop by connecting to a SATA 2.5" SATA SSD or HDD using this SATA to USB cable--you can connect to an external drive to add storage, perform backups, create disk images, implement data recoveries, and transfer content to your laptop - FAST TRANSFER SPEEDS WITH UASP: The SATA to USB adapter supports USB 3.0 data transfer speeds of 5Gbps, plus you can experience transfer speeds up to 70% faster than conventional USB 3.0 when connected to a computer that also supports UASP - CONNECT FROM ANYWHERE: The hard drive USB adapter is a portable solution that tucks away nicely in a laptop bag with no external power required - SAVE TIME: The hard drive transfer cable lets you easily swap between drives with no need to install the drive inside an enclosure--just plug and play
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 SLA AGM DEEP-CYCLE RECHARGEABLE BATTERY - 3 Pack (ML12-12F2MP33891)
- BATTERY CLERK AJC Duracell DURA12-1.3F Sealed Lead Acid Replacement Battery 1.3Ah, 12V, F1 (AJC-D1.3S-V-0-191159)
- ANTAIRA 8-Port Industrial Compact Unmanaged Ethernet Switch, w/8-10/100Tx (LNX-C800)
- BESTLINK NETWARE CAT5e Solid Wire Bulk CMR Cable- 1000ft- Gray (100900GY)
- STARTECH.COM USB C to Parallel Printer Cable (ICUSBCPLLD25)
- STARTECH.COM 3.3 Ft. USB C To Dp 1.2 Cable (CDP2DP1MBD)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- STARTECH.COM Startech USB3SEXT6BK Superspeed USB 3.0 Extension Cable Black (YYI1-PX1147)
- STARTECH.COM 1ft USB 2.0 A to B Cable - M/M (USB2HAB1)
- STARTECH.COM Startech USB3SEXT1MBK Superspeed USB 3.0 Extension Cable Black (YYI1-PZ0754)
- VIRTUAL 92306 6 ft. USB A Male Micro USB Cable - Black (VI3550985)
- Startech.Com USB Cables