Shop All Internal Hard Drives
Startech.Com
USB 3.0 SATA III Hard Drive Docking Station SSD/HDD w/ UASP
Mfr # SDOCKU33BV
Zoro # G6707338
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.05 in
- Width 3.58 in
- Depth 5.5"
- Length 5.47 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SDOCKU33BV
- Zoro # G6707338
- UPC # 65030855303
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 2.05 in |
Width | 3.58 in |
Depth | 5.5" |
Length | 5.47 in |
Details
Color | Black |
Includes | USB 3.0 SATA hard drive docking station, Universal power adapter: comes ready for NA/EU/UK only when you buy in NA/EU/UK; comes ready for Australia and New Zealand only when you buy in Australia and New Zealand, USB 3.0 Cable, Instruction Manual |
Input Voltage | 100 - 240 AC |
Compatible With | OS independent; No software or drivers required |
Output Voltage | 12 DC |
Product Type | Drive Dock |
Power Source | AC Adapter |
Description
Dock your 2.5in or 3.5in SATA III SSDs/HDDs over USB 3.0 with UASP - Compatible with USB 3.0 enabled computer systems such as EliteBook Folio 9470m and 2.5in or 3.5in SATA solid-state drives and hard drives - HDD Dock / SSD Dock / USB Hard Drive Dock / SATA Hard Drive Dock / SATA III 6Gbps / SATA HDD & SSD Dock - Save time while backing up data to an external drive for archiving - 70% faster than traditional USB 3.0
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC ENCLOSURES Black Powder Coated Steel - Fits up to 49" TV Screen (48 LCD Guardian)
- RCA Universal TV Remote, White (DT-R08W)
- PYLE Stereo Bluetooth Home Theater Amplifier (PREA90WBT)
- PROGRESSIVE MARKETING PRODUCTS Low-Profile Flat Portrait Mt (P4263FP)
- APRICORN Aegis Padlock 3.0 Portable (A25-3PL256-500)
- WESTERN DIGITAL WD Blue 1TB Hard Drive, 3.5 in. Internal, SATA SATA/600 (WD10EZEX)
- SANOXY USB 3.0 to 2.5in. SATA Cable HDD SSD Hard Drive Adapter Cable for Windows 10 MacOS (SANOXY-CABLE26)
- CRUCIAL 2TB MX500 SATA 6Gb s SSD, CT2000MX500SSD1 (CT2000MX500SSD1)
- TRANSCEND INFORMATION 32Gb Ssd, 2.5, Ide, Mlc (TS32GPSD330)
- KIOXIA Pm7-V Series - Ssd - Enterprise - 1600 Gb - Sas (KPM7XVUG1T60)
- WD Purple Pro - Hard Drive - 12 Tb - Sata 6Gb/S (WD121PURP)
- Startech.Com Internal Hard Drives