Shop All CD, DVD, and USB Duplicators
Startech.Com
USB 3.0 / eSATA 1:5 HDD/SSD Duplicator Dock - Cloner Eraser
Mfr # SATDOCK5U3ER
Zoro # G6455618
product price: $922.99
/ea
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.95 in
- Depth 12.4"
- Width 5.98 in
- Compatible With OS independent; No software or drivers required
- Includes USB 3.0\eSATA 1:5 SATA HDD duplicator dock, USB 3.0 cable, eSATA cable, rubber feet (installed), universal power adapter (NA, UK, EU, ANZ), instruction manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SATDOCK5U3ER
- Zoro # G6455618
- UPC # 65030859172
- Country of Origin Taiwan, Province of China
- Category CD, DVD, and USB Duplicators
Dimensions
Height | 2.95 in |
Depth | 12.4" |
Width | 5.98 in |
Length | 12.4 in |
Details
Compatible With | OS independent; No software or drivers required |
Includes | USB 3.0\eSATA 1:5 SATA HDD duplicator dock, USB 3.0 cable, eSATA cable, rubber feet (installed), universal power adapter (NA, UK, EU, ANZ), instruction manual |
Input Voltage | 100 - 240 AC |
Output Voltage | 19 DC |
Product Type | Hard Drive/Solid State Drive Duplicator |
Color | Black |
Operation Type | Standalone |
Description
PLUG & PLAY: The USB 3.0 (USB 3.1 Gen 1) hard drive duplicator/eraser lets you quickly copy to five SATA disks (1:5) at 7Gb/min and sanitize with confidence without having to connect to a computer - VERSATILE USE: This 6 bay hard drive copier/wiper features a built-in LCD display so you can monitor status, and can be connected as a docking station to boost your data storage capabilities - BROAD COMPATIBILITY: With both USB 3.0 (5Gbps) and eSATA (3Gbps) host connections, this external SSD/HDD copier/eraser makes it quick and easy to duplicate or erase your data - FOR 2.5” & 3.5” DRIVES: The standalone hard drive cloner/sanitizer docking station supports 2.5in & 3.5in drives, making this a versatile and cost-effective solution for the IT professional
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Accutron B9593t Battery (B9593T)
- ETON Mini Shortwave Radio, Digital, 12-3/8" H (NELITEFIELD)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Universal Remote Control Battery (URC-ATB1200)
- EXELL BATTERY 276 Alkaline Battery, 1 PK (276)
- ASUS 8X USB2.0 DVD+/-RW Slim External Drive (Black), Retail (SDRW-08U7M-U/BLK/G/AS)
- ASUS SDRW-08D2S-U 8X Slim External Writer(Black), Retail (SDRW-08D2S-U/BLK/G/AS)
- PDE TECH PDE Tech DVD Master DVD Duplicator (DVD Master)
- SANOXY Slim External USB 3.0 DVD RW CD Writer Drive Burner Reader Player For Laptop PC (WHZ-373906380722-BLK)
- SANOXY Slim External CD DVD RW Drive USB 3.0 Writer Burner Player Black For Laptop PC (SNX-PP-195326822498)
- UREACH Carry Mini HDD Dupe 11 (PRO118)
- EZ DUPE Media Mirror, 2-Copy Duplicator (MM02PIB)
- Startech.Com CD, DVD, and USB Duplicators