Shop All Internal Hard Drives
Startech.Com
USB 3.0 Dual SATA Hard Drive Docking Station w/ UASP
Mfr # SDOCK2U33
Zoro # G6708196
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.76 in
- Width 5.2 in
- Depth 5.8"
- Length 5.83 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SDOCK2U33
- Zoro # G6708196
- UPC # 65030856928
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 2.76 in |
Width | 5.2 in |
Depth | 5.8" |
Length | 5.83 in |
Details
Color | Black |
Compatible With | OS independent; No software or drivers required |
Material | Plastic |
Input Voltage | 100 - 240 AC |
Includes | USB 3.0 to Dual 2.5/3.5in SATA hard drive docking station, Universal power adapter: comes ready for NA/EU/UK only when you buy in NA/EU/UK; comes ready for Australia and New Zealand only when you buy in Australia and New Zealand, Instruction Manual, 3ft (1m) USB 3.0 Cable |
Output Voltage | 12 DC |
Product Type | Drive Dock |
Power Source | AC Adapter |
Description
Dock two 2.5" or 3.5" SATA III SSDs/HDDs over USB 3.0 with UASP - Compatible with USB 3.0-enabled computer systems such as Dell Optiplex & Apple Mac & MacBook - USB 3.0 Docking Station / 2.5 3.5 HDD Dock / Dual SATA Dock / 3.5in Hard Drive Dock / 2.5in Hard Drive Dock / USB 3.0 Hard Drive Dock with SATA 6 Gbps - Quickly access drives for imaging or external data backup - Transfer data from one drive to another - Replacement for SATDOCK22U3S SATDOCK2U3EU SATDOCK2U3GB SATDOCK2U3EU & SATDOCK2U3GB
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO Stereo USB Gaming Hdset Mic, XTREAMG2 (Xtream G2)
- 3M COMPLY Magnetic Attach Privacy Filter for 23.8" Widescreen Monitor, 16:9 Aspect Ratio (7100259461)
- DURACELL Battery, Size 123, Lithium, 3V, PK2 (DL123)
- ILC Replacement for Kodak Carousel 700 replacement light bulb lamp (CAROUSEL 700 KODAK)
- TRANSCEND INFORMATION 64Gb Ssd, 2.5, Ide, Mlc (TS64GPSD330)
- SYBA MULTIMEDIA Syba Multimedia CL-ENC50060 Usb 3.0 Dual Slot Docking Station For 2. (CL-ENC50060)
- SUPER TALENT TeraNova 256GB 2.5in. SATA3 Solid State Drive (TLC) (FTM56N325H)
- KIOXIA Pm7-R Series - Ssd - Enterprise, Read Intensive - (KPM7XRUG3T84)
- CRUCIAL 2TB MX500 SATA 6Gb s SSD, CT2000MX500SSD1 (CT2000MX500SSD1)
- SEAGATE Barracuda 2TB 7200RPM SATA 6.0GB/s 256MB Hard Drive (3.5in.) (ST2000DM008)
- TERRAMASTER Hard Drive Array, 8 Bays SATA600, Thunderbolt 3 External (D8-THUNDERBOLT3(D8-332))
- Startech.Com Internal Hard Drives