Shop All CD, DVD, and USB Duplicators
Startech.Com
USB 3.0 4-Bay 2.5/3.5in SATA HDD/SSD Docking Station w/ UASP
Mfr # SDOCK4U33
Zoro # G6455593
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.74 in
- Compatible With OS independent; No software or drivers required
- Depth 11.2"
- Includes USB 3.0 4-Bay 2.5/3.5" SATA SSD/HDD Dock, Universal power adapter (NA/EU/UK/AUS), Instruction manual, USB 3.0 Cable
- Height 3.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SDOCK4U33
- Zoro # G6455593
- UPC # 65030857932
- Country of Origin China
- Category CD, DVD, and USB Duplicators
Dimensions
Width | 6.74 in |
Depth | 11.2" |
Height | 3.35 in |
Length | 11.22 in |
Details
Compatible With | OS independent; No software or drivers required |
Includes | USB 3.0 4-Bay 2.5/3.5" SATA SSD/HDD Dock, Universal power adapter (NA/EU/UK/AUS), Instruction manual, USB 3.0 Cable |
Input Voltage | 100 - 240 AC |
Output Voltage | 12 DC |
Material | Plastic |
Product Type | Drive Dock |
Power Source | AC Adapter |
Color | Black |
Description
MULTIPLE HARD DRIVE DUPLICATOR DOCK: Connect and swap four 2.5 / 3.5” SATA HDD/SSD drives simultaneously through a single USB port with this 4 bay external hard drive cloner - EXPERIENCE HIGH PERFORMANCE: This USB 3.0 to SATA hard drive docking station supports SATA III (6 Gbps) and UASP for optimal performance - DUAL FANS: Keep your drives running cool and help prevent premature drive failure with the built-in dual 40 mm fans on this multiple hard drive copier - INDEPENDENTLY POWERED SATA CONTROLLERS: You will experience a hassle-free operation with this hard drive duplicator dock. It features independent SATA controllers allowing for uninterrupted data transfers while hot-swapping the other drives
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for BLU Lt25h426271b Battery (LT25H426271B)
- MAXELL DVD-RDiscs, 4.7GB, 16x, Spindle, 50, PK50 (638011)
- STI Long Range Antenna (STI-30105)
- DELTON 10X Wireless Bluetooth Headphones with Microphone Computer Headphone Over the Head (DBTHEAD10X)
- ASUS 16X SATA Blu-ray Internal Writer Drive (Black), Retail (BW-16D1HT)
- UREACH Carry Mini HDD Dupe 11 (PRO118)
- PDE TECH PDE Tech PF2-DVD Flash Duplicator (PF2-DVD)
- ASUS DRW-24B3ST 24X Internal DVD+/- RW Drive (Black), Retail (DRW-24B3ST/BLK/G/AS)
- SANOXY USB 2.0 Slim External DVD ROM CD-RW Combo Portable Drive BLACK (SANOXY-CD-DVD-COMBO-BK)
- PDE TECH PDE Tech DVD Master DVD Duplicator (DVD Master)
- ASUS 24X SATA DVD+/-RW Internal Drive (Black), Bulk (DRW-24F1ST/BLK/B/GEN)
- Startech.Com CD, DVD, and USB Duplicators