Shop All USB Hubs & Converters
Startech.Com
USB 3 NIC Gigabit Ethernet LAN Adapter
Mfr # USB31000NDS
Zoro # G5570093
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes USB 3.0 to Gigabit Ethernet Adapter, Instruction Manual, Driver CD
- Height 1.02 in
- Length 2.68 in
- Compatible With Windows® XP, Vista, 7, 8, 8.1, 10, Windows® Server 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS® 10.6 to 10.15 <i>VLAN tagging is currently not supported in Mac OS</i>, Linux Kernel 2.6.25 to 4.11.x <i>LTS Versions only</i>
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USB31000NDS
- Zoro # G5570093
- UPC # 65030850810
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Height | 1.02 in |
Length | 2.68 in |
Width | 0.89 in |
Depth | 2.7" |
Details
Includes | USB 3.0 to Gigabit Ethernet Adapter, Instruction Manual, Driver CD |
Compatible With | Windows® XP, Vista, 7, 8, 8.1, 10, Windows® Server 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS® 10.6 to 10.15 <i>VLAN tagging is currently not supported in Mac OS</i>, Linux Kernel 2.6.25 to 4.11.x <i>LTS Versions only</i> |
Material | Plastic |
Product Type | Gigabit Ethernet Card |
System Requirements | Windows XP, Vista, 7, 8, 8.1, 10, Windows Server 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS 10.6 to 10.14 VLAN tagging is currently not supported in Mac OS, Linux Kernel 2.6.25 to 4.11.x LTS Versions only |
Description
Add Gigabit Ethernet network connectivity to a Laptop or Desktop through a USB 3.0 port - USB 3.0 to Gigabit Ethernet - USB 3.0 Gigabit Adapter - USB 3.0 to Ethernet - USB 3.0 Ethernet Adapter - 10/100/1000 Mbps USB 3.0 Network Adapter - IEEE 802.3 - 802.3u and 802.3ab (10BASE-T - 100BASE-TX - and 1000BASE-T)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH SLA Replacement Battery for Xantrex Powerpack 400 Jumpstarter (MAX3945697)
- EXELL BATTERY 12, 22, AGM Chemistry (EB12220)
- ILC Replacement for Garmin 361-00107-00 Battery (361-00107-00 BATTERY GARMIN)
- DURACELL Battery, 15 V Battery, 190 mAh, A76 Battery, Alkaline, Lithium, Manganese Dioxide (PX76A675PK)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- STARTECH.COM 4 Port USB C Hub 10GBps (HB31C2A2CB)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- SANOXY Ultra Slim Portable 2 USB Powered Laptop Notebook Cooler Cooling Pad Stand Chill Mat Black (SANOXY-LaptopCooler-blk)
- Startech.Com USB Hubs & Converters