Shop All USB Hubs & Converters
Startech.Com
USB 3 2 Port Gigabit Ethernet LAN Adapter
Mfr # USB32000SPT
Zoro # G5570696
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS® 10.6 to 10.15 - <i>VLAN tagging is currently not supported in Mac OS</i>, Linux Kernel 2.6.25 to 4.11.x <i>LTS Versions only</i>
- Cable Length 8 in
- Includes USB 3.0 Dual Network Adapter, Driver CD, Instruction Manual
- Height 0.63 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USB32000SPT
- Zoro # G5570696
- UPC # 65030851428
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Cable Length | 8 in |
Height | 0.63 in |
Length | 2.95 in |
Width | 2.36 in |
Depth | 3" |
Details
Compatible With | Windows® XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS® 10.6 to 10.15 - <i>VLAN tagging is currently not supported in Mac OS</i>, Linux Kernel 2.6.25 to 4.11.x <i>LTS Versions only</i> |
Includes | USB 3.0 Dual Network Adapter, Driver CD, Instruction Manual |
Material | Plastic |
Color | Black |
Product Type | Gigabit Ethernet Card |
System Requirements | Windows XP, Vista, 7, 8, 8.1, 10, Windows Server 2003, 2008 R2, 2012, 2012 R2, 2016, 2019, Mac OS 10.6 to 10.14 - VLAN tagging is currently not supported in Mac OS, Linux Kernel 2.6.25 to 4.11.x LTS Versions only |
Description
Add two Gigabit Ethernet ports and a USB 3.0 pass-through port to your laptop through a single USB 3.0 port - USB 3.0 Gigabit LAN Adapter with USB Port - USB 3.0 to 2 Port Gigabit Network Adapter - USB 3 NIC - 10/100/1000
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR022-006)
- AUDIOP AUDIOP DVP512 110 Volt Power Supply 3 Amp 5 Amp Suge (DVP512)
- ILC Replacement for Allen Bradley (series B) 5561 Battery ((SERIES B) 5561 BATTERY ALLEN BRADLEY)
- WAI WELA Wai Wela WM-2.5 Mini Tank Water Heater; 2.5 Gallon (WM-2.5-TP)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- STARTECH.COM Usb Type C 10Gbps Mini Dock (DKT31CHDVCM)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- TRIPP LITE Charging Hub 3.0, 7-Port, Black (U360-007)
- Startech.Com USB Hubs & Converters