Shop All Media Converters & Data Adapter Kits
Startech.Com
USB 2.0 to Fiber Optic Converter for Laptops - Open SFP
Mfr # US100A20SFP
Zoro # G7149214
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 7.68 in
- Height 0.79 in
- Width 5.51 in
- Material Plastic
- Length 6.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # US100A20SFP
- Zoro # G7149214
- UPC # 65030875172
- Country of Origin China
- Category Media Converters & Data Adapter Kits
Dimensions
Cable Length | 7.68 in |
Height | 0.79 in |
Width | 5.51 in |
Length | 6.57 in |
Details
Material | Plastic |
Includes | network adapter, quick-start guide |
Compatible With | Windows® 7, 8, 8.1, 10, Windows® Server 2008, 2012, 2106, Mac OS X® 10.9 to 10.14, Linux® kernel 3.5 to 4.11.x, LTS versions only |
Description
Connect to a 100Mbps Ethernet network through your laptop’s USB-A port using the 100Mbps SFP of your choice - USB to Fiber Optic Converter with open SFP slot compatible with MSA compliant SFP modules - Fiber-to-the-desk connectivity (FTTD) maximizes network security, reducing the risk of data leaks for sensitive information, without compromising network speed and reliability - USB 2.0 Ethernet Network Adapter with certified drivers for Windows and Linux - USB 2.0 Network Adapter provides a fiber network connection to portable laptops or tablets (bus powered) with plug and play functionality and Wake-on-LAN support / SFP Adapter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Contact Kit, Size 2, 3Pole, For CR305/CR306 (546A780G051)
- MILTON INDUSTRIES 1" x .718 I.D. Brass Hole Ferrule (1654-8)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 45A, 600V AC, Non-Indicating (KTS-R-45)
- SQUARE D Neutral Lug Kit (LK100AN)
- STARTECH.COM 6" Mini DP to DP Cable, MDP2DPMF6IN (MDP2DPMF6IN)
- STARTECH.COM DisplayPort to VGA Video Adapter Converter, 1112118 (DP2VGA2)
- ALLEN TEL Data Connector Kit-Type D, 25-Pin, Male (ATD25MCK)
- MOXA Indust. 10/100Baset, 100Basefx Mdia Cnvrt, Single-Mode, Ptc-101-S-Lc-Lv (PTC-101-S-LC-LV)
- MOXA Rs-232/422/485 To Fiber Optic Converter. Sc Multi-Mode. (TCF-142-M-SC)
- ALLEN TEL Media Converter 10/100/1000 Mbs LC Single-mode 2km (GBFMC1000-SM-LC)
- ADVANTECH High Retention Usb To Tb Rs-485 Converter (BB-485USBTB-2W-A)
- Startech.Com Media Converters & Data Adapter Kits