Shop All CD, DVD, and USB Duplicators
Startech.Com
USB 2.0 1-to-2 Standalone USB Stick Duplicator and Eraser
Mfr # USBDUP12
Zoro # G6384796
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Duplicator, Power Adapter Plug (NA/ UK/ EU), Instruction Manual, Universal Power Adapter
- Width 5.12 in
- Compatible With OS independent; No software or drivers required
- Height 0.98 in
- Depth 4.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USBDUP12
- Zoro # G6384796
- UPC # 65030849944
- Country of Origin Taiwan, Province of China
- Category CD, DVD, and USB Duplicators
Dimensions
Width | 5.12 in |
Height | 0.98 in |
Depth | 4.7" |
Length | 4.72 in |
Details
Includes | Duplicator, Power Adapter Plug (NA/ UK/ EU), Instruction Manual, Universal Power Adapter |
Compatible With | OS independent; No software or drivers required |
Input Voltage | 100 - 240 AC |
Material | Plastic |
Output Voltage | 5 DC |
Product Type | Flash Memory Duplicator |
Description
DUPLICATE OR ERASE TWO USB DRIVES: The standalone USB duplicator lets you duplicate or wipe two USB drives simultaneously, without having to connect to a host computer. - NO NEED TO WAIT: The USB cloner supports both asynchronous and synchronous duplication. Asynchronous duplication lets you remove and replace a drive while the other drive continues to copy. - TWO DUPLICATION MODES: The USB flash drive duplicator supports two duplication modes, system-and-file or whole-drive. You can save time and copy over partitions and stored data using system and file duplication mode. Or you can create a mirror image of your drive and perform a sector-by-sector duplication using whole-drive duplication mode. - SECURELY WIPE YOUR USB DRIVES: The USB memory stick duplicator and eraser supports several erase modes including quick-erase, full-erase and secure-erase. Secure-erase meets global requirements, including the new NIST (SP 800-88 Rev1) standards, ensuring that all drives are properly wiped. - EASY TO USE: The USB thumb drive copier features an LCD display so that you can monitor erasing and duplication to ensure completion. It also has four shortcut keys for easy operation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC High Energy AA Alkaline Batteries 8 pk Carded, 8PK (815-8K)
- JABRA Talk Wireless Bluetooth Earset (100-92200901-02)
- VENTEV 20W Dashport r2400c Dual Car Charger with USB A and Connected USB C Cable, Gray (R2400TYPCVNV)
- ILC Replacement for Tadiran Tl-5101/s (TL-5101/S TADIRAN)
- SANOXY USB 2.0 Slim External DVD ROM CD-RW Combo Portable Drive WHITE (SANOXY-CD-DVD-COMBO-WE)
- PDE TECH PDE Tech DVD121-PRO-WM ZipSpin DVD Duplicator (DVD121-PRO-WM)
- LG ELECTRONICS 24X SATA Super-Multi DVD Internal Rewriter, Bulk (GH24NSC0B)
- PDE TECH PDE Tech PF2-DVD Flash Duplicator (PF2-DVD)
- LG ELECTRONICS GP60NB50 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP60NB50)
- LG ELECTRONICS 14X SATA Blu-ray Internal Rewriter w/3D Playback & M-DISC, Bulk (Black) (WH14NS40)
- EZ DUPE DVD/CD Duplicator, Rackmount, 5-Copy (RK5TDVDB)
- Startech.Com CD, DVD, and USB Duplicators