Shop All USB Flash Drives
Startech.Com
USB 1:5 Flash Drive Duplicator & Multi-Pass DoD Eraser
Mfr # USBDUP15
Zoro # G6382556
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible With OS independent; No software or drivers required
- Includes Duplicator, Universal power adapter: comes ready for NA/EU/UK only when you buy in NA/EU/UK; comes ready for Australia and New Zealand only when you buy in Australia and New Zealand, Instruction Manual
- Height 0.98 in
- Depth 4.7"
- Width 4.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USBDUP15
- Zoro # G6382556
- UPC # 65030856508
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Dimensions
Height | 0.98 in |
Depth | 4.7" |
Width | 4.72 in |
Length | 6.57 in |
Details
Compatible With | OS independent; No software or drivers required |
Includes | Duplicator, Universal power adapter: comes ready for NA/EU/UK only when you buy in NA/EU/UK; comes ready for Australia and New Zealand only when you buy in Australia and New Zealand, Instruction Manual |
Output Voltage | 5 DC |
Material | Plastic |
Input Voltage | 100 - 240 AC |
Product Type | Flash Memory Duplicator |
Description
Easily duplicate or securely erase up to five USB Flash Drives simultaneously - Compatible with USB 3.0 2.0 & 1.1 Flash Drives --Compact & light-weight design for maximum portability -1:5 Flash Drive Duplicator and Eraser / 1 to 5 Standalone USB 2.0 Flash Drive Duplicator and Eraser / USB Stick Duplicator / USB Thumb Drive Duplicator - TAA Compliant-1 to 5 Flash Drive Copier & Sanitizer w/ single/multi-pass DoD Erase - Quick, hassle-free USB Flash Drive backups, data recovery and drive erasing
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE EconoCall Call Cord, 12' Cord, Jeron 620 8-Pin Din Plug (117728-12)
- VERBATIM Drive, 128Gb, Usb, Flash, Rd (98525)
- M-D A/C WINDOW SEAL 2-1/4""X2"" (02535)
- IOTA DLS-45 45 AMP POWER SUPPLY/CHARGER (IOTA) (DLS-45)
- APRICORN 1Tb 256-Bit Aes Xts Hardware (ASK3-1TB)
- EDGE MEMORY 64Mb Edge Premium Compact Flash Card (Cf (PE179441)
- EDGE MEMORY 256Mb Edge Premium Compact Flash Card (C (PE179472)
- STEALTH CAM Stealth 4:1 SD Card Reader (STC-QMCR)
- VERBATIM Store n Go USB Flash Drive, 32 GB, Assorted Colors, PK2 (99124)
- VERBATIM DRIVE, USB, 32GB, 2.0, ERGO, BK (VER70876)
- COMPUCESSORY Password Protected USB Flash Drives, 4 Gb (CCS26465)
- Startech.Com USB Flash Drives