Shop All TV Mounts & Stands
This Product is Discontinued
Startech.Com
Universal Swivel VESA LCD Mounting Bracket for 19in Rack (Discontinued)
Mfr # RKLCDBKT
Zoro # G6220883
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes LCD Swivel Mounting Bracket, Mounting back plate, Package of assembly screws (4 x M5*16 Panel screws, 4 x M5 Cage nuts, 2 x M4*8 screws), Package of 4 LCD mounting Screws
- Height 12.2"
- Color Black
- Material Steel
- Compatibility LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # RKLCDBKT
- Zoro # G6220883
- UPC # 65030842433
- Country of Origin Taiwan, Province of China
- Category TV Mounts & Stands
Dimensions
Height | 12.2" |
Depth | 4.8" |
Width | 19.1" |
Details
Includes | LCD Swivel Mounting Bracket, Mounting back plate, Package of assembly screws (4 x M5*16 Panel screws, 4 x M5 Cage nuts, 2 x M4*8 screws), Package of 4 LCD mounting Screws |
Color | Black |
Material | Steel |
Compatibility | LCD |
Features | Swivel |
Product Type | Mounting Bracket |
Description
Mount almost any retail LCD or touch screen into a server rack/cabinet - Tilt and swivel motion for maximum visible range - 100mm and 75mm VESA mounting hole pattern - Meets ANSI/EIA RS-310-D standards - Constructed from solid steel at 2.0mm thick, this bracket is designed for durability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.