Shop All USB Hubs & Converters
Startech.Com
Universal DC Power Adapter - Industrial USB Hub - 20V, 3.25A
Mfr # ITB20D3250
Zoro # G5570915
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5 in
- Includes Universal 65W Power Adapter, Power Cords (NA/JP, EU, UK, ANZ), Two Conductor Terminal Block Connector (Attached), Three Conductor Terminal Block Connector, Quick Start Guide
- Length 12.56 in
- Output Voltage 20V DC
- Input Voltage 110V-240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ITB20D3250
- Zoro # G5570915
- UPC # 65030883948
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Height | 1.5 in |
Length | 12.56 in |
Width | 2.09 in |
Details
Includes | Universal 65W Power Adapter, Power Cords (NA/JP, EU, UK, ANZ), Two Conductor Terminal Block Connector (Attached), Three Conductor Terminal Block Connector, Quick Start Guide |
Output Voltage | 20V DC |
Input Voltage | 110V-240V AC |
Power Consumption | 65W |
Product Type | AC Adapter |
Compatibility | StarTech Ethernet Switches and Serial Adapters, StarTech USB Hubs:ST1030USBM, HB30A7AME, ST7300USBME, ST4300USBMST4300USBM, HB20A7AME, ST7200USBM, HB20A4AME, ST4200USBM |
Description
INTERNATIONAL COMPATIBILITY: This universal DC power adapter comes with four regional cords (NA/JP, EU, UK & ANZ) so it will work almost anywhere around the world - MINIMIZE DOWNTIME: This external power block is ideal to have on hand for when your current USB hub cord needs to be replaced, so you can get your systems back up and running in no time - CONVENIENT BACKUP OPTION: Use this external power supply block in situations when you need an alternative power source or sufficient bus-power is unavailable - FOR INDUSTRIAL USB HUBS: This AC DC adapter charger is designed to work with StarTech.com industrial USB hubs, and any other devices that support 20V power supply
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-234k1-4u (RAM-234K1-4U RAM MOUNTS)
- EARPHONE CONNECTION Push-Talk BT Adapter, BTD-34EC-S-PTT BLE (BTD-34EC-S-PTT BLE)
- LOGITECH MX Keys S Combo B2B (920-012274)
- MIGHTY MAX BATTERY 12V 10AH GT 500 Scooter Battery - 2 Pack (ML10-12MP231191382)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- STARTECH.COM 4 Port USB C Hub 10GBps (HB31C2A2CB)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- KENSINGTON UH7000C USB 3.0 7-Port Hub + Charging (K39123AM)
- Startech.Com USB Hubs & Converters