Shop All Keyboard and Mouse Trays & Covers
Startech.Com
Under Desk Keyboard Tray - With 26in W - Height Adjustable
Mfr # KBTRAYADJ
Zoro # G6223918
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 26.38 in
- Width 30.79 in
- Height 8.46 in
- Color Black
- Includes keyboard tray, sliding rail, keyboard arm, rail screws, tray screws, mounting screws, screw covers, rubber pads, instruction manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # KBTRAYADJ
- Zoro # G6223918
- UPC # 65030875158
- Country of Origin China
- Category Keyboard and Mouse Trays & Covers
Dimensions
Length | 26.38 in |
Width | 30.79 in |
Height | 8.46 in |
Details
Color | Black |
Includes | keyboard tray, sliding rail, keyboard arm, rail screws, tray screws, mounting screws, screw covers, rubber pads, instruction manual |
Features | Cable Management, Integrated Wrist Rest |
Material | Steel and Plastic |
Product Type | Keyboard Tray |
Description
Work in greater comfort with this easily adjustable ergonomic keyboard tray - Under Desk Keyboard Tray features 6.7” (170 mm) height adjustment range plus +/-15° tilt and +/-20° swivel - Stable platform does not shake when typing and provides weight capacity of 4.4 lb. (2 kg) - Spacious design 26.4” (670 mm) W x 10” (255 mm) provides ample room for keyboard and mouse - Ergonomic keyboard tray with wrist rest minimizes strain on your arms and wrists and mounts under the desk to free up desktop space / Adjustable Keyboard Tray / Keyboard Drawer / Computer Keyboard Stand / Keyboard Shelf / Ergonomic Keyboard Tray / Keyboard Holder / Underdesk keyboard drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Genesis NP7-6 (ML7-6123323)
- DURABLE OFFICE PRODUCTS ID Badge Holder, 2-3/4" L, Open Style, PK25 (811819)
- C-LINE PRODUCTS CD/DVD Holder, PK50 (61988)
- DURACELL Specialty Watch Battery (D303/357B3PK)
- AIDATA Extra-Wide Desk Clamp Keyboard Tray (KB-1010)
- VERSA PRODUCTS Keyboard Arm and Tray, 10" Ext, 24" W (VT7042410-00-03)
- AIDATA Standard Under Desk Keyboard Drawer W/Mouse Tray (KB008)
- AFC INDUSTRIES Under Desk Sliding Keyboard Tray, 17"x9" (771916G)
- GLOBAL INDUSTRIAL Keyboard Tray For Powered Laptop Carts (436994BK)
- KELLYREST Easel Style Copy Holder, Curved Tray (KCS10195)
- FELLOWES Keyboard Tray, Blk, Glide Track 17-5/16In. (8017801)
- Startech.Com Keyboard and Mouse Trays & Covers