Shop All USB Flash Drives
Startech.Com
Ultra-fast USB 3.1 portable data storage - Aluminum housing
Mfr # S251BMU313
Zoro # G7148627
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With OS independent; No software or drivers required
- Color Black
- Includes USB 3.1 to SATA enclosure, USB 3.1 A to Micro B cable - 18 inches, assembly screws, quick start guide, screwdriver, protective case, 7mm - 9.5mm SSD spacer
- Height 0.47 in
- Length 4.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # S251BMU313
- Zoro # G7148627
- UPC # 65030861489
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Dimensions
Height | 0.47 in |
Length | 4.84 in |
Width | 2.95 in |
Depth | 4.8" |
Details
Compatible With | OS independent; No software or drivers required |
Color | Black |
Includes | USB 3.1 to SATA enclosure, USB 3.1 A to Micro B cable - 18 inches, assembly screws, quick start guide, screwdriver, protective case, 7mm - 9.5mm SSD spacer |
Material | Aluminum |
Product Type | Drive Enclosure |
Description
Get ready for ultra-fast USB 3.1 Gen 2 (10 Gbps) data storage using your 2.5” SSD or HDD - 2.5 SATA Hard Drive Enclosure - 2.5" HDD Enclosure - 2.5" SATA SSD/HDD hard drive enclosure - USB 3.1 Gen 2 to SATA drive enclosure with UASP - Portable external data storage - Aluminum single-drive enclosure - Supports SATA III (up to 6 Gbps) - Compatible with USB 3.0 and 2.0 systems - Powered directly from USB port - USB Type-A to Micro B cable for easy compatibility
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STYLUS PRO USB UV w/USB CORD & NYLON (SR66149)
- ILC Replacement for Dymo S0895840 Battery (S0895840 BATTERY DYMO)
- ILC Replacement for HP Hewlett Packard Ipaq Rx1950 Battery (IPAQ RX1950 BATTERY HP HEWLETT PACKARD)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH 3FM4 Replacement Battery with F1 Terminal - 2 Pack (ML4-6MP21952)
- TRANSCEND INFORMATION Flash Memory Card - 2 Gb - Compactflash Card - Data Transfer Rate: (TS2GCF133)
- EDGE MEMORY 256Gb C3 Usb 3.0 Flash Drive (PE246990)
- SANDISK Extreme PRO 64GB UHS-I U3 SDXC Memory Card (SDSDXXU-064G-ANCIN)
- SANDISK Ultra Flair USB 3.0 Flash Drive, 64 GB (SDCZ73-064G-A46)
- IBM STORAGE MEDIA Lto Ultrium Cleaning Tape - Universal (35L2086)
- REED INSTRUMENTS Memory Card with Adapter, 16 GB, 4 MB (RSD-16GB)
- EDGE MEMORY 4Gb Diskgo C2 Usb Flash Drive (PE230784)
- Startech.Com USB Flash Drives