Shop All Server Switches & Adapters
Startech.Com
U.2 to PCIe Adapter - 2.5" U.2 NVMe SSD - SFF-8639 - x4 PCIe
Mfr # PEX4SFF8639
Zoro # G5569664
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes drive adapter card, drive-mounting screws, quick-start guide
- Length 6.5 in
- Height 0.87 in
- Compatible With OS independent; No software or drivers required
- Width 4.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PEX4SFF8639
- Zoro # G5569664
- UPC # 65030872591
- Country of Origin Taiwan, Province of China
- Category Server Switches & Adapters
Dimensions
Length | 6.5 in |
Height | 0.87 in |
Width | 4.8 in |
Details
Includes | drive adapter card, drive-mounting screws, quick-start guide |
Compatible With | OS independent; No software or drivers required |
Color | Red |
Product Type | U.2 to PCI Express Adapter |
Material | Steel |
Description
Mount a 2.5" U.2 NVMe SSD into your desktop computer or server, using an available PCIe expansion slot - Boost system speed and performance by adding a PCIe NVMe U.2 SSD to your PC - Simplify system builds with a U.2 to PCIe adapter that mounts your SSD directly to the adapter with no need for adapter cables / Utilize the advanced performance of a PCIe NVMe 2.5 in. SSD for intensive data workloads: ideal for numerous professionals from architects to medical professionals - PCI Express 3.0 x4 lane host adapter / Compatible with PCIe 3.0 and 2.0 motherboards - NVMe PCIe Adapter / PCIe NVMe SSD Adapter / SFF-8639 PCIe Adapter / U.2 PCIe Card / PCIe SSD / U.2 SSD PCIe Adapter
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX HEAVY DUTY FORM C MAGNETIC SWITCH, SURFACE MOUNT (DTX-MS-2049S)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, 1000sqft (ODC10-MDW)
- KENWOOD Two-wire Palm Mic with Earpiece, Black (KHS-8BL)
- LOWELL Mono Potentiometer 10k (10KLVC-DW)
- LUXUL Av Series 18-Pt 16 Poe Plus Gbe Mngd Sw (AMS-1816P)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 48v 24W, POE4824W (POE-48-24W)
- UBIQUITI NETWORKS COMMERCIAL PowerBeam 5AC Gen 2, PBE5ACGEN2US (PBE-5AC-Gen2-US)
- ADVANTECH 4-Port Modbus Gateway (EKI-1224-CE)
- ROCSTOR Usb-C To Gigabit Network Adapter - Usb (Y10A174-B1)
- ENGENIUS Belt Clip, DURAFON-BC (DURAFON-BC)
- TP-LINK 5 Port Gigabit Desktop Switch (LS1005G)
- Startech.Com Server Switches & Adapters