Shop All KVM Switches
Startech.Com
Two Port KVM with HDMI Audio and USB -HDMI USB KVM
Mfr # SV211HDUA
Zoro # G7149677
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With Windows® 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Mac OS 10.6 to 10.9
- Material Plastic
- Width 2.6 in
- Height 0.91 in
- Depth 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SV211HDUA
- Zoro # G7149677
- UPC # 65030851060
- Country of Origin China
- Category KVM Switches
Dimensions
Width | 2.6 in |
Height | 0.91 in |
Depth | 3.5" |
Cable Length | 33.46 in |
Length | 3.46 in |
Details
Compatible With | Windows® 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Mac OS 10.6 to 10.9 |
Material | Plastic |
Includes | KVM Switch, Software CD, Instruction Manual |
Color | Black |
Number of USB Ports | 3 |
Product Type | KVM Switchbox |
Description
Control two HDMI, USB equipped PCs with a single monitor, keyboard, mouse and audio peripheral set - Supports HD resolutions (1080p - 1920x1200) - Switch PCs via push-button, hot keys or switching software - Space saving design - Integrated KVM cables - Remote switch on 1.5m (5ft.) cable - Analog (3.5mm) and HDMI audio supported - Supports hot plugging
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBL Live 660NC Bluetooth Over Ear Headphones, Black (JBLLIVE660NCBLKAM)
- POWER XP Power XP AA Alkaline Battery, 4 PK, 1.5V DC (PH-AA-XP)
- MOUNT-IT CPU Under Desk Tower Mount (MI-7150)
- TRIPP LITE KVM, 8 Port, RM, PS/2, 1U (B004-008)
- SIIG 70 m HDMI USB KVM Over Cat6 Extender Brown Box, Black (CE-H27411-S1)
- BZBGEAR 4-Port 4K UHD KVM and Conference Room Switcher with HDMI and USB3.0 Kit with 4 Table Grommets (BG-UHD-KVM41-KIT)
- EZGENERATION Long Range USB KVM Extender (EZ635784)
- BLACK BOX Servswitch Dual Dvi Catx Kvm Extender, (ACS4201A-R2)
- BLACK BOX Servswitch Wizard Dvi Dual Link (Usb), 4 (KV2004A)
- BLACK BOX Servswitch Freedom Led Monitor Identification Kit (KV0004A-LED)
- Startech.Com KVM Switches