Shop All KVM Switches
Startech.Com
Two Port Cable KVM with VGA, USB and Remote Switch Button
Mfr # SV211USB
Zoro # G5497668
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 33.46 in
- Color Black
- Compatible With Windows® 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Mac OS 10.x (Tested up to 10.9), 9.x
- Material Plastic
- Height 0.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # SV211USB
- Zoro # G5497668
- UPC # 65030858625
- Country of Origin China
- Category KVM Switches
Dimensions
Cable Length | 33.46 in |
Height | 0.91 in |
Length | 3.46 in |
Width | 2.6 in |
Depth | 3.5" |
Details
Color | Black |
Compatible With | Windows® 2000, XP, Vista, 7, 8, 8.1, 10, Windows Server® 2003, 2008 R2, 2012, 2016, 2019, Mac OS 10.x (Tested up to 10.9), 9.x |
Material | Plastic |
Includes | KVM Switch, Software CD, Instruction Manual |
Number of USB Ports | 2 |
Product Type | KVM Switchbox |
Description
Control two VGA, USB-equipped PCs with a single monitor keyboard and mouse peripheral set - 2 Port USB VGA Cable KVM Switch - USB Powered with Remote Switch - KVM with VGA - Dual Port VGA KVM Switch - Two Port VGA USB KVM Switch - Supports resolutions up to 2048x1536 - Remote switch on 1.5m (5ft.) cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HUNTER Battery Charger, 6/12V (BL-C6/12)
- MIGHTY MAX BATTERY 12V 8AH SLA Replaces UB1280 NP8.5-12 PS-1280 GP1280 12V BP8-12 (ML8-121174)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7131140)
- EDIFIER R1280DB 42-Watt-RMS Amplified Bluetooth Bookshelf Speaker System (Brown Finish) (4003066)
- SWE-TECH 3C Apple / Mac AB 2 Way Switch Box, DB15 Female (FWT40D2-03602)
- TRENDNET Trendnt 6Ft 1.83M Usb Kvm Cbl (TKCU06)
- SYBA 16-Port USB PS-2 Combo KVM Switch (SY-KVM50084)
- TRIPP LITE KVM, 4-Port, USB/PS2, On Screen Display, 1U (B042-004)
- TRIPP LITE KVM Cable Kit, 6 Ft (P759-006)
- TRIPP LITE Hdmi Kvm Cable Kit - Hdmi, Usb, 3.5 Mm Audio (M/M) - 4K, 6 Ft., Black (P782-006-HA)
- BLACK BOX Vga To Dvi-D Video Converter (Usb Powered) For Kvm (KVGA-DVID)
- Startech.Com KVM Switches