Shop All Monitor Mounts & Brackets
Startech.Com
Triple Monitor Stand - Steel - For up to 27in Monitors
Mfr # ARMBARTRIO2
Zoro # G5328837
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel, Aluminum and Plastic
- Includes VESA monitor mounts, crossbar, left monitor arm, right monitor arm, arm caps, pole, baseplate, end caps, cable-management clips, thumbscrews, 3 mm hex key, 5 mm hex key, M4x14 mm screws, M5x14 mm screws, washers, instruction manual
- Width 11.81 in
- Length 55.59 in
- Height 18.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # ARMBARTRIO2
- Zoro # G5328837
- UPC # 65030874670
- Country of Origin China; Taiwan, Province of China
- Category Monitor Mounts & Brackets
Dimensions
Width | 11.81 in |
Length | 55.59 in |
Height | 18.23 in |
Details
Material | Steel, Aluminum and Plastic |
Includes | VESA monitor mounts, crossbar, left monitor arm, right monitor arm, arm caps, pole, baseplate, end caps, cable-management clips, thumbscrews, 3 mm hex key, 5 mm hex key, M4x14 mm screws, M5x14 mm screws, washers, instruction manual |
Description
EASE OF INSTALLATION: This dual computer monitor stand features a detachable VESA mount to facilitate the actual mounting of the display. Easily install cable management clips at any time. - SUPPORTS VESA COMPATIBLE DISPLAYS: Ensuring ultimate compatibility, the freestanding twin monitor stand supports flat or curved (up to 24”) or ultrawide (up to 26.28”) VESA mount monitors. - EASY TO USE: With a height adjustment up to 15.9” the dual monitor mount can rotate your displays 360 deg. for portrait/landscape viewing, has a +/-15 tilt and a swiveling crossbar. - HEAVY-DUTY STEEL & ALUMINUM CONSTRUCTION: The dual monitor desk stand mount securely supports two VESA mount monitors (75x75, 100x100 mm) with a maximum weight capacity of 17.6lb / 8 kg per display.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC eneloop XX Rechargeable AAA Batteries, Pack/4 (BK-4HCCA4BA)
- BARKAN MOUNTS Barkan 13-83 inch Full Motion-4 Movement Extra Long Dual Arm Flat/Curved TV Wall Mount 110 lbs Black (BM464XL)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces 12V 8Ah ELK-1280 - 2 Pack (ML8-12MP2116133102)
- ILC Replacement for Lithonia Elb0607 (ELB0607 LITHONIA)
- STARTECH.COM Vesa 75Mm/100Mm Desk Mount Dual Monitor Arm Supports Displays Up To (ARMSLIMDUOS)
- STARTECH.COM Vertical Dual Mnt Up to 27", ARMDUALV (ARMDUALV)
- STARTECH.COM Vesa 75X75/100X100Mm Heavy Duty Single Monitor Arm Supports Display (ARMSLIM2USB3)
- STARTECH.COM Use The Vesa Monitor Mount Adapter To Mount Your Vesa Mount Monitor (APLVESAMNTP)
- STARTECH.COM Desk Mount Dual Mntr Arm, Armdual2 (ARMDUAL2)
- DEKORRA DekoRRa 610-DT - Insulated Pouch - Desert Tan - 34 X 24 Inches (610-DT)
- COMPULOCKS Av Capsule (341B)
- Startech.Com Monitor Mounts & Brackets